Ipower

48" x 20" Warm Hydroponic Seedling Heat Mat and Orange Digital Thermostat Control


product price: $40.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

* Technical specifications: temperature control range is 40-108°F, temperature display range is 32 -140°F. Rated voltage is AC 120V 60Hz, max loading: 8.3A 1000W. Please do not immerse controller or probe into water.
* Uniform and stable temperature: seedling heat mat provides uniform and stable heat, can warm root area 10-20°Fover ambient temperature. Thermostat provides constant temperature control for your various environments.
* Balanced temperature environment: set the temperature you need to get a uniform ambient temperature, so that your plants or animals are in a comfortable environment.
* Variety of use: perfect for indoor gardening, for better plant growth and flower seed germination, spring seedling starts and cutting propagation, also works great for brewing beer, tea, kimchi or yogurt, fermenting kombucha.
* Packages include: 1 pack 48" x 20" heat mat, 1 pack digital thermostat (plug-in operation with LED illuminated indicator lights & three-prong grounded plug).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.