Shop All Incandescent Light Bulbs
Ipower
400w Metal Halide Bulb -
Mfr # GLBULBM400
Zoro # G305979039
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLBULBM400
- Zoro # G305979039
- UPC # 610395731221
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Item | iPower 400w Metal Halide Bulb - iPower |
Description
* High lumen output: 400-watt, 36,000 lumens output, compatible with electronic and magnetic ballast, E39 base
* Special designed for plant growth: CCT 6,000K, enhanced blue & violet spectrum and high PAR (photosynthetic active radiation) to stimulate vegetative growth. Ideal for rapid growth phase of plants. Greatly accelerates flower growth and enhance fruiting
* Extra-low lumen depreciation: maintaining over 90% of initial lumen output after running for 5,000 hours
* Exceptional bulb life: 12,000 hours. New long lasting life with a high lumen output and low energy consumption
* Note: allow 3-5 minutes for full bright. Please wait at least 5 minutes after power shut off before striking again
* Power source type: Corded Electric
* Special designed for plant growth: CCT 6,000K, enhanced blue & violet spectrum and high PAR (photosynthetic active radiation) to stimulate vegetative growth. Ideal for rapid growth phase of plants. Greatly accelerates flower growth and enhance fruiting
* Extra-low lumen depreciation: maintaining over 90% of initial lumen output after running for 5,000 hours
* Exceptional bulb life: 12,000 hours. New long lasting life with a high lumen output and low energy consumption
* Note: allow 3-5 minutes for full bright. Please wait at least 5 minutes after power shut off before striking again
* Power source type: Corded Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM 5 to 70 Watts, 1 or 2 Lamps, Electronic Ballast (WH4-120-L)
- ILC Replacement for GE General Electric G.E Hr400dx33 replacement light bulb lamp (HR400DX33 GE GENERAL ELECTRIC G.E)
- SOUTHWIRE LED Temp High Bay, Screw In, LED, 18000lm (17150LEDP3)
- ILC Replacement for Eiko Q500t3/cl/240v replacement light bulb lamp 2 Pack (Q500T3/CL/240V EIKO)
- ILC Replacement for Satco S3832 replacement light bulb lamp, 4PK (S3832 SATCO)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 4546-1 (4546-1)
- BULBRITE 40-Watt BT27 Incandescent Light Bulb Medium Base (E26) Antique Nostalgic Thread 2200K, 4PK (861230)
- ILC Replacement for Philips 14162 2 replacement light bulb lamp, 2PK (14162 2 PHILIPS)
- ILC Replacement for Sylvania 45br30/fl/rp 120v replacement light bulb lamp (45BR30/FL/RP 120V SYLVANIA)
- ILC Replacement for Superior Sewing Machine replacement light bulb lamp (SEWING MACHINE SUPERIOR)
- ILC Replacement For PHILIPS 40G25 INCANDESCENT GLOBE G25 24PK (24PAK:WW-4AZG-8)
- Ipower Incandescent Light Bulbs