Shop All Shoe Storage
Ipower
4-Tier Shoesshelf, 24 x 8 x 24 Inches, Black
Mfr # FNSHLFSHOE24082404B
Zoro # G005939319
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 25.2
- Height 2.17
- Width 8.27
- Application SHELF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # FNSHLFSHOE24082404B
- Zoro # G005939319
- UPC # 840166233672
- Country of Origin China
- Category Shoe Storage
Dimensions
Length | 25.2 |
Height | 2.17 |
Width | 8.27 |
Size | ‎8 x 24 x 24 inches |
Details
Item | 4-Tier Shoesshelf, 24 x 8 x 24 Inches, Black |
Material | Aluminum |
Application | SHELF |
Includes | SHELF |
Color | Black |
Weight | 2.65 |
Description
* [HIGH QUALITY] - Made of carbon steel material , ensure sturdy and durable, to keep your home away from mess.
* [QUICK & EASY ASSEMBLY] - With no tools required, these storage shelves are quick and easy to put together, no fuss. Same length short poles for easier assembly in no time, simply fasten the rails to the stands, and you’re done.
* [ADJUSTABLE] – You can conveniently adjust the height of shelves accommodates different sizes of shoes. Even the High Boots, you can store it easy. Product dimensions: 24.5”L x 7.5”W x 24.5”H
* [USE IN ANY ROOM] - This storage shoe rack is an excellent option to keep any room of the home neat and clutter free. Use it in your foyer, entryway, hallway, garage, closet, bedroom, or anywhere you want.
* [QUICK & EASY ASSEMBLY] - With no tools required, these storage shelves are quick and easy to put together, no fuss. Same length short poles for easier assembly in no time, simply fasten the rails to the stands, and you’re done.
* [ADJUSTABLE] – You can conveniently adjust the height of shelves accommodates different sizes of shoes. Even the High Boots, you can store it easy. Product dimensions: 24.5”L x 7.5”W x 24.5”H
* [USE IN ANY ROOM] - This storage shoe rack is an excellent option to keep any room of the home neat and clutter free. Use it in your foyer, entryway, hallway, garage, closet, bedroom, or anywhere you want.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbenches, Steel, 84" W, 34" Height, 15,000 lb., Straight (WX-4284-34)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 96 in W, 27 in H, 2 Shelves, Black (ST9624B)
- UPF Grade Stake 1X2X12In Wood (1334)
- TENNSCO Stationary Storage Cabinet, 20 Gauge Steel, 78 in H x 48 in W x 24 in D, Black (J2478SUBK)
- IPOWER 5-Tier Shoesshelf, 24 x 8 x 24 Inches, Black (FNSHLFSHOE24083105B)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 2-Door Shoe Storage Cabinet (197-11924-ZORO)
- HASTINGS HOME Three Tier Revolving Shoe Tree Organizer Rack with Chrome Finish by Hastings Home (735580SCL)
- BAXTON STUDIO Salma ModernWalnut Brown Finished Wood 2-Door Shoe Storage Cabinet (195-11725-ZORO)
- OCEANSTAR Oceanstar SR1309 Oceanstar 2 Tier Bamboo Shoe Rack (SR1309)
- SAUDER International Lux Shoe Organizer/mirror , This two-piece solution includes shoe cabinet and mirror (431268)
- HOME-COMPLETE Home-Complete HC-2103 Shoe Rack with 4 Shelves-Four Tiers for 24 Pairs (HC-2103)
- Ipower Shoe Storage