Shop All General Purpose Metal Shelving
Ipower
4 Tier Shelf, 36*14*54 Inch, Included Plastic Caster, Chrome
Mfr # HKSHLF36145404CPCLITE
Zoro # G205939256
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5.91
- Overall Width 18.84
- Color Black
- Length 36.34
- Includes Shelf and wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HKSHLF36145404CPCLITE
- Zoro # G205939256
- UPC # 840166227374
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 5.91 |
Overall Width | 18.84 |
Length | 36.34 |
Details
Item | 4 Tier Shelf, 36*14*54 Inch, Included Plastic Caster, Chrome |
Color | Black |
Includes | Shelf and wheel |
Material | Metal |
Weight | 27.70 |
Description
* Each shelf holds up to 250 pounds (evenly distributed); total max load weight is 1000 pounds
* Durable steel construction Adjustable leveling feet. Wire shelves adjustable in 1-inch increments.
* Measures 36x14x54 inches (WxDxH)
* This storage shelves structure is very simple, No tools required to assemble it.
* Durable steel construction Adjustable leveling feet. Wire shelves adjustable in 1-inch increments.
* Measures 36x14x54 inches (WxDxH)
* This storage shelves structure is very simple, No tools required to assemble it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 21x24 (2124CH)
- WOODEN MALLET 36" Coat Rack with 5 Nickel Hooks - Mahogany (HCR-5NMH)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 24 W (2HFX2)
- PLANO Compartment Box with 7 compartments, Plastic, 1.13" H x 3-3/4 in W (3449-87)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- ECONOCO Straight Shelf, Bullnose, 23" x 15", 6PK (ES5/B)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8090SH)
- GLOBAL INDUSTRIAL Stainless Steel Solid Shelving, 48W x 24D x 74H (235365)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59700)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603440RD)
- SAFCO Commercial Wire Shelving, Four-Shelf, 36w x 18d x 72h, Black (5276BL)
- Ipower General Purpose Metal Shelving