Shop All Light Fixture Parts
Ipower
4 Pack Metal Bulb Guard Cage, 4PK
Mfr # HILAMPCAGEX4
Zoro # G205938938
product price: $19.29
/pk 4, $4.82/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14
- Width 5.5
- Height 5.5
- Voltage 12 Volts
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HILAMPCAGEX4
- Zoro # G205938938
- UPC # 810000173990
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 14 |
Width | 5.5 |
Height | 5.5 |
Details
Item | 4 Pack Metal Bulb Guard Cage |
Voltage | 12 Volts |
Color | Black |
Material | Metal |
Includes | 4-Pack Lamp Cage |
Description
* Adjustable Openings: 7. 55 inches in height, 5.27 inches diameter at the bottom. Fits most normal sockets 1. 41 inches to 1. 7 inches in diameter. Please pay attention to the dimensions before purchasing.
* Quality Material: Sturdy metal with a layer of black anti-rust and antioxidation coat to prevent weathering rust and heat absorption. Open bottom allows for easy bulb changes.
* Vintage Decoration: Are you impressed with the designs and decorations of the past? This cage is great for creating a lighting fixture solely unique to your taste. Use a light bulb and cord that fits your best needs to revamp your home lighting only for a fraction of the cost.
* Tips: If your socket is a bit small, maybe you could have a try to use some electrical tape to thicken the socket a bit or put a small strip of insulation at the top to enable them to work with your fixtures.
* Package Include: 4-pack metal bulb guard (screws are included)
* Functional: The impressive black curved cage will make your living space look classy or traditional with lighting that is decorative and versatile. With this cage, you can instantly add flair and style to your entryway, kitchen, bathroom, bedroom, home office or nursery room, kitchen, dining room, cafe, bar, club.
* Quality Material: Sturdy metal with a layer of black anti-rust and antioxidation coat to prevent weathering rust and heat absorption. Open bottom allows for easy bulb changes.
* Vintage Decoration: Are you impressed with the designs and decorations of the past? This cage is great for creating a lighting fixture solely unique to your taste. Use a light bulb and cord that fits your best needs to revamp your home lighting only for a fraction of the cost.
* Tips: If your socket is a bit small, maybe you could have a try to use some electrical tape to thicken the socket a bit or put a small strip of insulation at the top to enable them to work with your fixtures.
* Package Include: 4-pack metal bulb guard (screws are included)
* Functional: The impressive black curved cage will make your living space look classy or traditional with lighting that is decorative and versatile. With this cage, you can instantly add flair and style to your entryway, kitchen, bathroom, bedroom, home office or nursery room, kitchen, dining room, cafe, bar, club.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Foldable Stand Magnifier, 2D, 1.5X (902-240)
- ILB GOLD Lamp Socket, 2 Pin, Replacement For Light Bulb / Lamp 64633 Socket: (64633 SOCKET)
- PROGRESS LIGHTING One-Light LED CCT Selectable 26" Linear Cloud (P300239-060-CS)
- LALIA HOME 3-Light 13" Industrial Farmhouse Glass and Metallic Accented Semi-flushmount, Matte White (LHM-1000-WH)
- KEYSTONE Capacitor for 1000W Metal Halide, CAP-1000MH (CAP-1000MH)
- LITHONIA LIGHTING Lens (D15PUFF)
- MIDWEST FASTENER 1/8IP Antique Brass Finials 5PK (64582)
- LITHONIA LIGHTING GTL Lensed Lay-in Troffer 2-ft x 4-ft, 4 (2GTL4 4400LM LP840)
- LIVEX LIGHTING Bronze Heavy Duty Decorative Chain (56139-07)
- MIDWEST FASTENER Medium Base Porcelain Sockets w/Right Angle 3PK (77903)
- JANDORF 5" White Lamp Canopy Kit (C60217)
- Ipower Light Fixture Parts