Shop All Inline Duct Fans
Ipower
4" Inline Fan Carbon Filter Speed Control Combo with Rope
Mfr # GLFANXINL4FILT4MCTR
Zoro # G605939153
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Metal
- Length 22
- Width (In.) 17.00
- Width 17
- Includes 1 pack Inline Fan, 1 pack Carbon Filter,1 pack Speed Controller,1 pair Rope Hanger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLFANXINL4FILT4MCTR
- Zoro # G605939153
- UPC # 799441268796
- Country of Origin China
- Category Inline Duct Fans
Dimensions
Length | 22 |
Width (In.) | 17.00 |
Width | 17 |
Grille Size | 22 x 17 x 12 inches |
Height | 12 |
Height (In.) | 12.00 |
Details
Item | 4" Inline Fan Carbon Filter Speed Control Combo with Rope |
Housing Material | Metal |
Includes | 1 pack Inline Fan, 1 pack Carbon Filter,1 pack Speed Controller,1 pair Rope Hanger |
Description
* 4 Inch 1050+ IAV Australia Charcoal Filter: One of the world's most absorbent carbon available; Dimensions: 4" Flange Ducting x 12" Length; Reversible flange.
* One control switch for 3 settings: Variable Speed, OFF, HIGH, MED, LOW. To avoid the risk of burning out the fan motor, controller does NOT adjust below 50%. FREE Pre-Filter included: We recommend replace the Pre-Filter every 6 months to protect your filter.
* Multi-functional: this ventilation combo removes heat and eliminate the undesirable ill-smelling odors in the grow tent to solves air delivery problems without major system rework or expense.
* Wide applications: kitchens, bathrooms, greenhouses, grow rooms, grow tents, etc.
* One control switch for 3 settings: Variable Speed, OFF, HIGH, MED, LOW. To avoid the risk of burning out the fan motor, controller does NOT adjust below 50%. FREE Pre-Filter included: We recommend replace the Pre-Filter every 6 months to protect your filter.
* Multi-functional: this ventilation combo removes heat and eliminate the undesirable ill-smelling odors in the grow tent to solves air delivery problems without major system rework or expense.
* Wide applications: kitchens, bathrooms, greenhouses, grow rooms, grow tents, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL L4008E1156 Remote Bulb High (L4008E1156)
- AIRSEPT Smart Splice Str Connect 1/2"Ln-#8 Hose (76701)
- CARRIER Fan Blade, 20.5"Dia 22Deg 1/2"Cw 2-Blade (LA01RA221)
- HONEYWELL 130367 Plug-In Cad Cell Eye For (130367)
- FANTECH Exhaust Fan Kit, 4 In. Dia. (PB110)
- FANTECH Inline Centrifugal Duct Fan, 20 In. Dia. (FKD 20)
- MVP MASTER RAM SERIES 6" Ho Classic Inline Fan 120V (6" CLASSIC HO)
- MVP MASTER RAM SERIES 10" S-Prime Evo EC (10" S-Prime Evo EC)
- FANTECH Inline Centrifugal Duct Fan, 8 In. Dia. (FKD 8XL)
- SOLER & PALAU Mixed Flow Duct Fan, 4 In. Dia. (TD-100)
- SOLER & PALAU Inline Centrifugal Duct Fan, 4 In. Dia. (KIT-PV100X-DV)
- Ipower Inline Duct Fans