Shop All Inline Duct Fans
Ipower
4 inch inline Axial booster fan(Model:HA12038B2)
Mfr # GLFANXBOOSTERBRKT4
Zoro # G305939378
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material steel
- Voltage 12 Volts
- Length 5.71
- Width (In.) 5.71
- Grille Size 5.71 x 5.71 x 6.69 inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLFANXBOOSTERBRKT4
- Zoro # G305939378
- UPC # 840166221013
- Country of Origin China
- Category Inline Duct Fans
Dimensions
Length | 5.71 |
Width (In.) | 5.71 |
Grille Size | 5.71 x 5.71 x 6.69 inches |
Width | 5.71 |
Height | 6.69 |
Height (In.) | 6.69 |
Details
Item | iPower 4 inch inline Axial booster fan(Model:HA12038B2) |
Housing Material | steel |
Voltage | 12 Volts |
Description
* Applications: help to boost airflow in HVAC units to remove exhausts and odors from kitchens & workshops and ventilate basements & attics, etc. Great used as intake fan to bring fresh air into grow rooms
* Advantages: motor features a permanently lubricated ball bearing that operates quietly and requires no maintenance. Suit for green rooms, attics, hospital rooms, commercial cooling and industrial applications
* Specification: voltage: 110-120V; frequency: 50/60Hz; power:18W; speed: 3000 RPM; air flow: 70 CFM; noise: 35dB. For indoor use only. Operating temperature range:-20°C-70°C(-4°F-158°F)
* 2-in-1 use: you can use the fan duct within or take it away. Allows the fan using in different environment, also change the traditional square size into round
* Package include: 1 pack 4 inch axial extractor fan
* Advantages: motor features a permanently lubricated ball bearing that operates quietly and requires no maintenance. Suit for green rooms, attics, hospital rooms, commercial cooling and industrial applications
* Specification: voltage: 110-120V; frequency: 50/60Hz; power:18W; speed: 3000 RPM; air flow: 70 CFM; noise: 35dB. For indoor use only. Operating temperature range:-20°C-70°C(-4°F-158°F)
* 2-in-1 use: you can use the fan duct within or take it away. Allows the fan using in different environment, also change the traditional square size into round
* Package include: 1 pack 4 inch axial extractor fan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Axial Blower, 12" (9509)
- HEIL QUAKER Motor, 230V, 1 - Phase, 1/4 HP, 1100 rpm (1185924)
- SCHAEFER Motor 1/2HP 230/460V 50/60Hz 3Phase (CS8123)
- YELLOW JACKET Manifold Hose Set, 36 In, Red, Yellow, Blue (22983)
- SUNCOURT Inductor 10" Corded In-Line Booster Duct Fan (DB210C)
- FANTECH Inline Fan, 8 In. Dia. (FG 8)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L300EL)
- SUNCOURT Inductor 12" Corded In-Line Booster Duct Fan (DB212C)
- MVP MASTER RAM SERIES 6" Ho Classic Inline Fan 120V (6" CLASSIC HO)
- TJERNLUND PRODUCTS Inline Duct Booster, 7 In. L, Sleeve (DB-2)
- SOLER & PALAU Mixed Flow Duct Fan, 12 In. Dia. (TD-315)
- Ipower Inline Duct Fans