Shop All Flexible Ducts
Ipower
4 inch ducting 8 feet long + pair of clams
Mfr # GLDUCT4X8C
Zoro # G705979073
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 5
- Material Aluminum
- Color Silver
- Width (In.) 5.5
- Height (In.) 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLDUCT4X8C
- Zoro # G705979073
- UPC # 610395731405
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 5 |
Width (In.) | 5.5 |
Height (In.) | 4.5 |
Details
Flexible Duct Item | 4 inch ducting 8 feet long + pair of clams |
Material | Aluminum |
Color | Silver |
Description
* Ducting size: 4 inches (diameter) x 8 feet (length) when fully extended
* Thermal endurance: Temperature endurance range from 0 - 185°F. (-18°C - 85°C)
* Wide applications: Kitchens, bathrooms, greenhouses, grow rooms, grow tents, etc.
* Easy installation: 1 pair of 4 inch metal clamps made from stainless steel. Flexible length for exhaust fan blower/inline fan
* Fire proof coating: Flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance
* Thermal endurance: Temperature endurance range from 0 - 185°F. (-18°C - 85°C)
* Wide applications: Kitchens, bathrooms, greenhouses, grow rooms, grow tents, etc.
* Easy installation: 1 pair of 4 inch metal clamps made from stainless steel. Flexible length for exhaust fan blower/inline fan
* Fire proof coating: Flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Outdoortempsensor, Le14K92 (14K92)
- ALL-FILTERS 15 x 25x 1 Washable Electrostatic Furnace Air Filter (15251.E)
- FILTRETE AIR PURFR FILTER 13x8.2"" (FAPF-F2N-4)
- PARKER Quick Coupler, Automotive, Blue Color Knob (RC01C-011)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 10in ID (01-226-10)
- ATCO Insulated Flexible Duct, 16" Dia. (13102516)
- BROAN Wall Vent Kit, Flexible Duct, 5 ft. L (WVK2A)
- BROAN Duct, Transition (423)
- ATCO Insulated Flexible Duct, 4" Dia. (13602504)
- ATCO Insulated Flexible Duct, 25 ft. L, 180F (13002506)
- LIGHTHOUSE Aluminum Flex Ducting- 50 Ft (LI15997)
- Ipower Flexible Ducts