Shop All Flexible Ducts
Ipower
4 inch ducting 25 feet long + pair of clams
Mfr # GLDUCT4X25C
Zoro # G705979004
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 14
- Material Aluminum
- Color Silver
- Width (In.) 7
- Height (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLDUCT4X25C
- Zoro # G705979004
- UPC # 810000170043
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 14 |
Width (In.) | 7 |
Height (In.) | 7 |
Details
Flexible Duct Item | 4 inch ducting 25 feet long + pair of clams |
Material | Aluminum |
Color | Silver |
Description
* Specs: material: Aluminum foil + PET; size: 4inches (diameter) x 25feet (length) when fully extended. Temperature endurance range from 0 ~ 185°F. (-18°C ~ 85°C).
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 1 pair of 4inch metal clamps made from stainless steel.
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 1 pair of 4inch metal clamps made from stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Right Heater Coil (DAPHE6RP)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 0 Deg (QC-S4)
- AIR HANDLER 20x34-1/2x2 Pleated Air Filter, MERV 13 (41NK23)
- DAYTON Wheel Ccw (202-11-3260-5)
- BROAN Roof Vent Kit, Flexible Duct, 8 ft. L (RVK1A)
- DENDESIGNS 306 6 in. Aluminium Flexible Duct Pipe (DE2670512)
- S & K PRODUCTS Vent Pipe Caps (D-284)
- ATCO Insulated Flexible Duct, 180F, 8" Dia. (13002508)
- ATCO Insulated Flexible Duct, 8" Dia. (17802508)
- ATCO Insulated Flexible Duct, Polyester, 180F (13002510)
- LIGHTHOUSE Aluminum Flex Ducting- 50 Ft (LI15997)
- Ipower Flexible Ducts