Shop All Carbon Filters
Ipower
4 inch Air Carbon Filter Odor Control with Australia Virgin Charcoal for Inline Fan
Mfr # GLFILT4M
Zoro # G705939244
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 8 x 8 x 13 inches
- Nominal Height 9.3
- Nominal Width 10
- Media Color Silver
- Media Roll Length 14.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLFILT4M
- Zoro # G705939244
- UPC # 610395731375
- Country of Origin China
- Category Carbon Filters
Dimensions
Nominal Filter Size | 8 x 8 x 13 inches |
Nominal Height | 9.3 |
Nominal Width | 10 |
Media Roll Length | 14.00 |
Details
Media Color | Silver |
Air Filter Color | Silver |
Item | iPower 4 inch Air Carbon Filter Odor Control with Australia Virgin Charcoal for Inline Fan |
Material | Aluminum |
Description
* Effective odor control: protects from chemical irritants and eliminates odors from bathrooms, basements and kitchens. Absorbs odors from pets and smoking, pungent smell and particulates from indoor grow tent.
* Versatile applications: item can be used as intake or exhaust filter in a variety of setups including use with inline fan and duct fans, intake and exhaust fans, air exchange fans, ventilation ducts, and other accessories.
* Specs: air flow: 200CFM; size: 4inch; flange ducting: 12inch length. 1050+ IAV Australian RC412 activated carbon: High-quality carbon for higher absorption and long service
* Reversible flange and base: the flange and bottom can be removed to reverse the charcoal canister, allowing the filter body to be flipped upside-down for reversible smell filtration and an extended service life.
* Pre-filter included: we recommend replace the pre-filter every 6 months to protect your filter.
* Versatile applications: item can be used as intake or exhaust filter in a variety of setups including use with inline fan and duct fans, intake and exhaust fans, air exchange fans, ventilation ducts, and other accessories.
* Specs: air flow: 200CFM; size: 4inch; flange ducting: 12inch length. 1050+ IAV Australian RC412 activated carbon: High-quality carbon for higher absorption and long service
* Reversible flange and base: the flange and bottom can be removed to reverse the charcoal canister, allowing the filter body to be flipped upside-down for reversible smell filtration and an extended service life.
* Pre-filter included: we recommend replace the pre-filter every 6 months to protect your filter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGG3)
- TEMPCO Heater, 240V, 19-1/2 In. L, 1200 Deg F (CSF00080)
- FRIGIDAIRE Door Bin (240337901)
- HONEYWELL THERMAL SOLUTIONS L404V1087 Mercury Free (L404V1087)
- AIR HANDLER Carbon Impregnated Filter, 16x25x4" (6B892)
- AIR HANDLER Activated Carbon Air Filter, 25x25x2" (6B846)
- ALL-FILTERS 18X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (18242.C 6PK)
- ALL-FILTERS 16X25X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (16251.C 6PK)
- AIR HANDLER Carbon Impregnated Filter, 24x24x2" (6B875)
- AIR HANDLER Carbon Air Filter, 16x16x2" (54FE92)
- AIR HANDLER Carbon Pleated Filter, 12x24x1" (33E897)
- Ipower Carbon Filters