Shop All Flexible Ducts
Ipower
4 Inch 8 Feet Non-Insulated Flex Air Aluminum Ducting for HVAC Ventilation, 12-Pack, 12PK
Mfr # GLDUCT4X8CX12
Zoro # G905979040
product price: $50.45
/pk 12, $4.20/ea
$50.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 9
- Material Aluminum
- Color Silver
- Width (In.) 15
- Height (In.) 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLDUCT4X8CX12
- Zoro # G905979040
- UPC # 810000174423
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 9 |
Width (In.) | 15 |
Height (In.) | 9 |
Details
Flexible Duct Item | iPower 4 Inch 8 Feet Non-Insulated Flex Air Aluminum Ducting for HVAC Ventilation, 12-Pack |
Material | Aluminum |
Color | Silver |
Description
* Specs: material: Aluminum foil + PET; size: 4inches (diameter) x 8feet (length) when fully extended. Temperature endurance range from 0 ~ 185°F. (-18°C ~ 85°C).
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 12 pair of 4inch metal clamps made from stainless steel.
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 12 pair of 4inch metal clamps made from stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Angle Flange Adapter, 4 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401820)
- QMARK Electric Baseboard Heater Thermostat, 2 Poles, 120 to 277VAC (TA2AW)
- MCDONNELL & MILLER Level Control Head (150S-M-MD-HD)
- FASCO Blower, 115V, 2 SPDT (B45267)
- ATCO Insulated Flexible Duct, 16" Dia. (13102516)
- MASTER FLOW Master Flow F6IFD10X300 Insulated Flexible Duct, 10 in, Fiberglass, Silver (F6IFD10X300)
- P-TEC PRODUCTS. 4 in. Brn No Pest Vent Hood (744C)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 6in ID (01-226-6)
- HEIL QUAKER Transition Assy 90+Rpj3 (1172227)
- LAMBRO Lambro 218 Dryer Vent Hose, 4 in ID, 20 ft L, Vinyl (218)
- WESTAFLEX Noninsulated Flexible Duct, 15 ft. L (W2521)
- Ipower Flexible Ducts