Shop All Flexible Ducts
Ipower
4 Inch 25 Feet Non-Insulated Flex Air Aluminum Ducting for HVAC Ventilation, 4-Pack, 4PK
Mfr # GLDUCT4X25CX4
Zoro # G205979245
product price: $46.99
/pk 4, $11.75/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 14
- Material Aluminum
- Color Silver
- Height (In.) 9
- Width (In.) 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLDUCT4X25CX4
- Zoro # G205979245
- UPC # 810000174461
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 14 |
Height (In.) | 9 |
Width (In.) | 9 |
Details
Flexible Duct Item | iPower 4 Inch 25 Feet Non-Insulated Flex Air Aluminum Ducting for HVAC Ventilation, 4-Pack |
Material | Aluminum |
Color | Silver |
Description
* Specs: material: Aluminum foil + PET; size: 4inches (diameter) x 25feet (length) when fully extended. Temperature endurance range from 0 ~ 185°F. (-18°C ~ 85°C).
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 1 pair of 4inch metal clamps made from stainless steel.
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 1 pair of 4inch metal clamps made from stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X24X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (12242.11 6pk+)
- SUPCO Negative Pressure Trap, .75" x .75", Wht (NPW34H)
- ROBERTSHAW Thermostat, 0/100 deg. F, 84" Cap L (5000-071)
- DAYTON Thermocouple (2201584)
- THRIFCO PLUMBING 4 Inch x 8 Feet Vinyl Ducting (4400751)
- DENDESIGNS 304 5 in. Aluminium Flexible Duct Pipe (DE697937)
- MASTER FLOW Master Flow F8IFD6X300 Insulated Flexible Duct, 6 in, Fiberglass, Silver (F8IFD6X300)
- RUBBER-CAL "PVC Flexduct" General Purpose - 1" ID x 25' (Fully Stretched) - Blue (01-203)
- WESTAFLEX Noninsulated Flexible Duct, Aluminum, 500F (W5041)
- ATCO Noninsulated Flexible Duct, 4" Dia. (05102504)
- IMPERIAL MFG Round Short Collar (GV1401)
- Ipower Flexible Ducts