Shop All Flexible Ducts
Ipower
4 Inch 25 Feet Non-Insulated Flex Air Aluminum Ducting for HVAC Ventilation, 12-Pack, 12PK
Mfr # GLDUCT4X25CX12
Zoro # G905979125
product price: $129.99
/pk 12, $10.83/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 19
- Material Aluminum
- Color Silver
- Width (In.) 14
- Height (In.) 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLDUCT4X25CX12
- Zoro # G905979125
- UPC # 810000174478
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 19 |
Width (In.) | 14 |
Height (In.) | 16 |
Details
Flexible Duct Item | iPower 4 Inch 25 Feet Non-Insulated Flex Air Aluminum Ducting for HVAC Ventilation, 12-Pack |
Material | Aluminum |
Color | Silver |
Description
* Specs: material: Aluminum foil + PET; size: 4inches (diameter) x 25feet (length) when fully extended. Temperature endurance range from 0 ~ 185°F. (-18°C ~ 85°C).
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 1 pair of 4inch metal clamps made from stainless steel.
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 1 pair of 4inch metal clamps made from stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Centrifugal Blower, 15 HP, 3005 cfm (ABT-800)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- KOCH FILTER 18x25x2 Standard Capacity Pleated Filter, MERV 8 (102-042-009)
- BROAN Grille Knob (97011727)
- MASTER FLOW Master Flow F6IFD4X300 Insulated Flexible Duct, 4 in, Fiberglass, Silver (F6IFD4X300)
- ATCO Noninsulated Flexible Duct, 4" Dia. (05102504)
- WESTAFLEX Noninsulated Flexible Duct, 30 ft. L, 500F (W5021)
- ATCO Insulated Flexible Duct, Polyester, 180F (17002504)
- WESTAFLEX Noninsulated Flexible Duct, 15 ft. L, 500F (2501)
- RUBBER-CAL "PVC Flexduct" General Purpose - 1" ID x 25' (Fully Stretched) - Blue (01-203)
- MASTER FLOW Master Flow F6IFD8X300 Insulated Flexible Duct, 8 in, Fiberglass, Silver (F6IFD8X300)
- Ipower Heating Ventilation