Shop All Flexible Ducts
Ipower
4 Inch 25 Feet Ducting, 2 Pack, 2PK
Mfr # GLDUCT4X25CX2
Zoro # G505979143
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 14.6
- Material Aluminum
- Includes 2-Pack ducting
- Color Silver
- Height (In.) 4.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLDUCT4X25CX2
- Zoro # G505979143
- UPC # 810000170821
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 14.6 |
Height (In.) | 4.7 |
Width (In.) | 10 |
Details
Flexible Duct Item | iPower 4 Inch 25 Feet Ducting, 2 Pack |
Material | Aluminum |
Includes | 2-Pack ducting |
Color | Silver |
Application | 2-Pack ducting |
Description
* Specs: material: Aluminum foil + PET; size: 4inches (diameter) x 25feet (length) when fully extended. Temperature endurance range from 0 ~ 185°F. (-18°C ~ 85°C).
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 2 pair of 4inch metal clamps made from stainless steel.
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 2 pair of 4inch metal clamps made from stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER Handle Kit for XPOWER 800 Series Air Movers (800HK)
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00135)
- LENNOX Valves - R, 24V Reversing Valve, Le34W44 (34W44)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J491)
- WESTAFLEX Noninsulated Flexible Duct, 6" Dia. (2513)
- SUPURR-FLEX DUCT SUPURR-FLX 6""X25' (FUL0625)
- ATCO Noninsulated Flexible Duct, 14" Dia. (05102514)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 8in ID (01-226-8)
- WESTAFLEX Noninsulated Flexible Duct, 500F, Aluminum (W5049)
- ATCO Insulated Flexible Duct, 16" Dia. (13102516)
- ATCO Insulated Flexible Duct, 180F, 10"WC (17602510)
- Ipower Heating Ventilation