Shop All Grow Media & Supplies
Ipower
3Ft 6-Layer Drying Rack Net with 6.5 Orange Inch Gardening Pruning Shears
Mfr # GLDRYRD3L6PRNR6OR
Zoro # G205979146
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 13.50
- Size 13.5 x 13 x 3.6 inches
- Weight 3.85
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLDRYRD3L6PRNR6OR
- Zoro # G205979146
- UPC # 840166213391
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Length | 13.50 |
Size | 13.5 x 13 x 3.6 inches |
Width | 13.00 |
Details
Material | Metal |
Item | iPower 3Ft 6-Layer Drying Rack Net with 6.5 Orange Inch Gardening Pruning Shears |
Weight | 3.85 |
Color | Green |
Description
* Function: Hanging drying rack is perfectly suitable for kinds of plants such as herbs, flowers, some vegetables, hydroponics and so on. Hand prunner is used to harvest or trim house plants, bonsai or other cutting needs
* Collapsible drying rack: collapsible design, it allows for quick and efficient storage, which is quite space saving when you no long need it. Detachable each 2 layers, 6 individual drying chambers that can be modified into 2 or 4 or 6 layers
* Material: environment friendly. Breathable nylon mesh, built-in steel wire ring for steadiness. No need to worry about rotting and easy to clean
* Hand pruner: These snips are built spring-loaded so that they can automatically open. Ultra-sharp blades are ideal for trimming or other quick snips on small plants even the most minute, superfluous branches without damaging vital stems
* Package includes: 1 x 3ft 6-layer plant drying rack (tips: be careful when you open the package, those nets will pop out); 1 x black storage bag; 1 x 6.5inch orange hand pruner
* Collapsible drying rack: collapsible design, it allows for quick and efficient storage, which is quite space saving when you no long need it. Detachable each 2 layers, 6 individual drying chambers that can be modified into 2 or 4 or 6 layers
* Material: environment friendly. Breathable nylon mesh, built-in steel wire ring for steadiness. No need to worry about rotting and easy to clean
* Hand pruner: These snips are built spring-loaded so that they can automatically open. Ultra-sharp blades are ideal for trimming or other quick snips on small plants even the most minute, superfluous branches without damaging vital stems
* Package includes: 1 x 3ft 6-layer plant drying rack (tips: be careful when you open the package, those nets will pop out); 1 x black storage bag; 1 x 6.5inch orange hand pruner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter For Echo Cs4400 Cs510 Cs440 Cs520 Cs450 Cs530 (605-319)
- STENS Overseeder Blade Set (373-241)
- KOHLER Kit Valve Cover (24 755 142-S)
- LOGO BRANDS Buffalo Bills Inflatable Mascot (604-100-M)
- NURSERY SUPPLIES Blow-Molded Custom Trade Pot (NS01-00540-0361)
- DILLEN Deep 4.5" Press Fit Square Pot (DLNSVP0450DG18C375)
- SUNGRO HORTICULTURE 8QT African Violet Mix (1410502.Q08P)
- JUMP START Seedling Heat Mat, 48" x 20", (MT10009)
- MICHIGAN PEATMPANY 15CUFT Container Mix (1815)
- HOFFMAN A H /GOOD EARTH 5LB GDN Gypsum (17005)
- SUNPACK Extra Strength Heavy-Duty 10" x 20" Tray (SP61020P)
- Ipower Grow Media & Supplies