Shop All Air Circulators
Ipower
32 inch Air Circulator Fan, Heater and Cooler 2 in 1, Bladeless fan, Purple
Mfr # HIFANXBLADELESS32GP
Zoro # G505938881
original price:
$168.99
5% off
new price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Includes 32-inch Space Heater Bladeless Tower Fan
- Height 6.9
- Length 32.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HIFANXBLADELESS32GP
- Zoro # G505938881
- UPC # 840166239391
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 6.9 |
Length | 32.7 |
Width | 11 |
Details
Item | 32 inch Air Circulator Fan, Heater and Cooler 2 in 1, Bladeless fan,Purple |
Material | Steel |
Color | White |
Includes | 32-inch Space Heater Bladeless Tower Fan |
Media Weight | 8.4 |
Description
* -Smart Fan-9-Hour timer function and quiet operating feature make this cooler fan an ideal one for sleeping use.
* -Wide Cooling Range-Featuring a 32-inch tall and widespread oscillation, this feature help offer an even and wide cooling area and efficiently delivers a stream of cool to every corner it blows.
* -Four Season Available-Powered by a 3-speed warm wind modes and a 10-speed natural wind mode, this bladeless tower fan is great for all-season indoor home use, ensuring you to enjoy the warmth in Winter and cool down during hot weather.
* -Remote & Touch Control-The 20 ft remote control allows full control of all the unit’s functions (heating modes, timer, oscillation). LED display and touch control are also optional for your convenience.
* -Wide Cooling Range-Featuring a 32-inch tall and widespread oscillation, this feature help offer an even and wide cooling area and efficiently delivers a stream of cool to every corner it blows.
* -Four Season Available-Powered by a 3-speed warm wind modes and a 10-speed natural wind mode, this bladeless tower fan is great for all-season indoor home use, ensuring you to enjoy the warmth in Winter and cool down during hot weather.
* -Remote & Touch Control-The 20 ft remote control allows full control of all the unit’s functions (heating modes, timer, oscillation). LED display and touch control are also optional for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL F76S1056 2" Water Filter With (F76S1056)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-25C)
- JOHNSON CONTROLS Pneumatic Replacement Filter (A-4110-604)
- NORDFAB Duct Clamp, 7 1/2 in W, 1 in (8010005526)
- SCHAEFER Misting Ring Kit 9" (MKLP12SO-3B)
- MULTIFAN Air Circulator 16" Non-Oscillating, 120VAC, 3250 CFM (B4E4003M11100P)
- XPOWER 0.33 HP 1050 CFM 3-Speed Low Profile Air Mover, Floor Fan w/Built-in Power Outlets, Red (XP626291)
- VIE AIR Vie Air VA-20PMC 20 in. Industrial 3 Speed Heavy Duty Powerful & Quiet Metal High Velocity 360 Degree Tilting Pedestal Drum Fan (VA-20PMC)
- TPI INDUSTRIAL Dock Arm Fan Head, 24" reach 18" 120VAC (24-LDF-TE)
- SURE FLAME Drum Fan 20" 120VAC (FN20)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (UHP 30-P)
- Ipower Air Circulators