Shop All Incandescent Light Bulbs
Ipower
315-Watt 4200K Master Color CDM Ceramics Metal Halide Grow Light Bulb Lamp, Blue
Mfr # GLBULBCDM315K4
Zoro # G805979218
$55.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.00
- Length 9.00
- Width 3.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLBULBCDM315K4
- Zoro # G805979218
- UPC # 799441266952
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Height | 3.00 |
Length | 9.00 |
Width | 3.50 |
Details
Item | iPower 315-Watt 4200K Master Color CDM Ceramics Metal Halide Grow Light Bulb Lamp, Blue |
Description
* High lumen output: Initial lumens: 33,000lm, 110 lm/w, 540 μmol/s; color temperature: 4,200K
* Long-lasting light: High lumen maintenance 90% at 8,000 hours; 85% at 20,000 hours
* Full spectrum light: Richest spectrum growing bulb in market with a CRI (color rendering index) of 98, makes this bulb the closest solution to the sunlight, promotes extremely tight internal spacing, leading to more flowering sites and a fuller canopy
* New technology of stems growing: A proprietary phosphorous coating on the outside of the arc tube provides the richest spectrum and produces more PAR (photosynthetic active radiation) per watt than standard HPS/MH bulb
* Low heat generated & enhanced lifespan: 15,000 hours’ lifespan. Great for indoor horticultural or supplemental greenhouse lighting
* Long-lasting light: High lumen maintenance 90% at 8,000 hours; 85% at 20,000 hours
* Full spectrum light: Richest spectrum growing bulb in market with a CRI (color rendering index) of 98, makes this bulb the closest solution to the sunlight, promotes extremely tight internal spacing, leading to more flowering sites and a fuller canopy
* New technology of stems growing: A proprietary phosphorous coating on the outside of the arc tube provides the richest spectrum and produces more PAR (photosynthetic active radiation) per watt than standard HPS/MH bulb
* Low heat generated & enhanced lifespan: 15,000 hours’ lifespan. Great for indoor horticultural or supplemental greenhouse lighting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Black Yes AA (ENYMHT61)
- HADCO LED Path Light, 12VAC, 16-3/8" H, 2W, 3000K (RL9-AS7LED2W)
- ILC Replacement for Philips Pl-l 18w/10/4p replacement light bulb lamp (PL-L 18W/10/4P PHILIPS)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For International Lighting EYC-24V (EYC-24V)
- FEIT ELECTRIC 7 WATT CL C7 NIGHT LIGHT (BP7C7/4)
- ILC Replacement for Target Tech 8107194a replacement light bulb lamp, 2PK (8107194A TARGET TECH)
- ILC Replacement for Hayward Pool Products Spx0542z4 replacement light bulb lamp (SPX0542Z4 HAYWARD POOL PRODUCTS)
- ILB GOLD Incandescent C Shape Bulb, Replacement For Norman Lamps 15C7 (15C7)
- ILC Replacement for Light Bulb / Lamp 100w 120v Globe Med. Silver Bulb replacement light bulb lamp (100W 120V GLOBE MED. SILVER BULB LIGHT BULB / LAM)
- ILC Replacement For LIGHT BULB LAMP 8838X (WW-2YY9-7)
- ILC Replacement for Grainger 4rzu5 replacement light bulb lamp, 10PK (4RZU5 GRAINGER)
- Ipower Incandescent Light Bulbs