Shop All Decorative Mirrors
Ipower
30" Round Mirror Black
Mfr # FNMIRRORROUND30B
Zoro # G005899361
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 32.90
- Weight 17.75
- Color Black
- Width 3.10
- Height 32.90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # FNMIRRORROUND30B
- Zoro # G005899361
- UPC # 840166236093
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Length | 32.90 |
Width | 3.10 |
Height | 32.90 |
Details
Weight | 17.75 |
Color | Black |
Material | Aluminum |
Description
* 99% Glass
* Universal Decoration - YSSOA 30 inch wall mirror is a welcoming enhancement in an entryway, over a dresser, above a bathroom sink, or as the focal point of an aesthetic gallery wall, it perfectly matches any décor which adds a unique accent to any wall and enhance the beauty of any room in your home instantly!
* Everyday Value - Crafted from premium materials, this large circle round mirror with sleek aluminum frame offers a crisp and distortion-free reflection. An affordable way to decorate your wall while adding light and opening any room.
* Easy Installation - Hanging anchors are included, and there are two hardware options included, you can just simply hang on the black round mirror in no time.
* Dimensions - Available in two useful sizes, 24" / 30" in diameter. Perfect for bedroom, living room, restroom, hallway or any small to medium space that needs a touch of style.
* Durable Design & Guaranteed Stability - The shatter-proof glass we use is a high-quality tempered glasses and there is an extra safety layer film at the backside, to ensure when the round wall mirror broke the glass fragments will not be scattered to hurt people.
* Universal Decoration - YSSOA 30 inch wall mirror is a welcoming enhancement in an entryway, over a dresser, above a bathroom sink, or as the focal point of an aesthetic gallery wall, it perfectly matches any décor which adds a unique accent to any wall and enhance the beauty of any room in your home instantly!
* Everyday Value - Crafted from premium materials, this large circle round mirror with sleek aluminum frame offers a crisp and distortion-free reflection. An affordable way to decorate your wall while adding light and opening any room.
* Easy Installation - Hanging anchors are included, and there are two hardware options included, you can just simply hang on the black round mirror in no time.
* Dimensions - Available in two useful sizes, 24" / 30" in diameter. Perfect for bedroom, living room, restroom, hallway or any small to medium space that needs a touch of style.
* Durable Design & Guaranteed Stability - The shatter-proof glass we use is a high-quality tempered glasses and there is an extra safety layer film at the backside, to ensure when the round wall mirror broke the glass fragments will not be scattered to hurt people.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Alaterre Underbed Storage Drawers, Set of 2, Espresso (AJ0049P0)
- LIFETIME Lifetime Compact Plastic Folding Table, 18" x 24", Brown (280488)
- MITYLITE Plastic Folding Table, Gray, 30 x 96 In. (RT3096GRB1)
- DESIGN TOSCANO Honor the Feline: Grey Tabby Holiday Cat Angel Ornament (JH170740)
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- DESIGN TOSCANO Wadjet Egyptian Wall Mirror with Cobra Sconces (CL2558)
- CASTELLO USA Smart Lisa 60 x 30 LED Smart Mirror with Voice Commands (CB-SM430-60-30)
- FABULAXE Sunburst Decorative Natural Rattan Wood Round Modern Boho Hanging Wall Mirror (QI004070)
- FLASH FURNITURE Black 20" x 30" Rectangle Metal Frame Wall Mirror (HFMHD-GDI-CRE8-212315-GG)
- TRIPAR INTERNATIONAL INC Tripar International 19602 Natural Wood Floor Mirror; Brown - Glass & Wood - Vertical (19602)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- Ipower Decorative Mirrors