Shop All General Purpose Metal Shelving
Ipower
3 Tier Shelf, 23*13*30Inch, Black, Plastic Caster Included
Mfr # HKSHLF23133003B
Zoro # G305938913
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4.53
- Overall Width 14.37
- Color Black
- Length 23.62
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HKSHLF23133003B
- Zoro # G305938913
- UPC # 840166239452
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 4.53 |
Overall Width | 14.37 |
Length | 23.62 |
Details
Item | 3 Tier Shelf, 23*13*30Inch, Black, Plastic Caster Included |
Color | Black |
Material | Metal |
Includes | SHELF |
Description
* Each shelf holds up to 250 pounds (evenly distributed); total max load weight is 750 pounds
* Durable steel construction. Included 2.5‘’ casters and adjustable leveling foot.
* Measures 23 x 13 x 30 inches (WxDxH). Wire shelves adjustable in 1-inch increments.
* This storage shelves structure is very simple, No tools required to assemble it.
* Durable steel construction. Included 2.5‘’ casters and adjustable leveling foot.
* Measures 23 x 13 x 30 inches (WxDxH). Wire shelves adjustable in 1-inch increments.
* This storage shelves structure is very simple, No tools required to assemble it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Wall Mount, 13-3/4Wx12-3/4Dx30H, Orange (298682)
- QUANTUM STORAGE SYSTEMS Black Plastic Label Holder, 4 in L, 2 1/4 in W (ELH410)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (6) Openings, Black (32361BLK)
- AKRO-MILS Blue Attached Lid Container, Plastic, Steel Hinge, 8 gal Volume Capacity (39085BLUE)
- EDSAL MFG 72x72x24 Ind Rack (7224PRBWWD3)
- DURHAM MFG Shelving, Enclosed, 12 Gauge, 18"x48"x60" (5006-3S-95)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3612S)
- GRACIOUS LIVING SHELVING UNIT 72"" BLK (91084-1C)
- SAFCO Industrial 6 Shelf Pack, 48X24 (6255)
- RUBBERMAID COMMERCIAL Rubbermaid 4242-88 Stock Tank 100 Gallon Black (FG424288BLA)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3624S)
- Ipower General Purpose Metal Shelving