Shop All Planters & Window Boxes
Ipower
3-Gallon Fabric Aeration Pots Container with Strap Handles
Mfr # GLGROWBAG3X5
Zoro # G705939367
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Color Tan
- Width 10.5
- Length 12
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLGROWBAG3X5
- Zoro # G705939367
- UPC # 799441258353
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 10.5 |
Length | 12 |
Height | 3 |
Details
Material | Fabric |
Color | Tan |
Weight | 0.9 |
Item | iPower GLGROWBAG3X5 3-Gallon Fabric Aeration Pots Container with Strap Handles |
Description
* Fabric material: Made of 300g thickened nonwoven fabric, these pots are moderately permeable, environmentally friendly and BPA-free. Can be washed and reused for future seasons
* Great for root formation: The breathable fabric pots are air pruned, prevent plant roots from circling and enhance root structure to promote healthy root development
* Excellent drainage: It provides water drainage through the soil to eliminate over watering and allows your roots to breath, translating to a healthier and more vigorous growth
* Easy to transplant: The handles are double thick and double stitched, durable bag with sturdy handle straps allows moving easily and safely. Decreased risk of transplant shock
* Package: 5-pack 3 gallons fabric grow bags. Pot dimension: Diameter 8.3 inches, height 11.8 inches
* Great for root formation: The breathable fabric pots are air pruned, prevent plant roots from circling and enhance root structure to promote healthy root development
* Excellent drainage: It provides water drainage through the soil to eliminate over watering and allows your roots to breath, translating to a healthier and more vigorous growth
* Easy to transplant: The handles are double thick and double stitched, durable bag with sturdy handle straps allows moving easily and safely. Decreased risk of transplant shock
* Package: 5-pack 3 gallons fabric grow bags. Pot dimension: Diameter 8.3 inches, height 11.8 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Throttle Control Cable 290-163 (290-163)
- MATABI Complete Cylinder (83846601)
- MTD Asm Guard & Blade (791-683274)
- KOHLER Kit Repair Carburetor (24 757 03-S)
- IPOWER Grow Bag, 25-gallon, 5-pack, Tan, 5PK (GLGROWBAG25X5TAN)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- IPOWER Grow Bag, 5-gallon, 5-pack, Tan, 5PK (GLGROWBAG5X5TAN)
- PANACEA PRODUCTSRP GT 14 WHT Vict Bracket (85014GT)
- MAYNE Nantucket Window Box 4' - White (4831-W)
- DEROMA 3.3 in. H X 4.3 in. D Clay Planter Terracotta (2Q110PZ)
- RUGG Polyresin Window Box Cappuccino (AW24-CAP)
- Ipower Landscaping Materials