Shop All Planters & Window Boxes
Ipower
3-Gallon 10-Pack Grow Bags (Black), 10PK
Mfr # GLGROWBAG3X5X2
Zoro # G705939237
product price: $15.19
/pk 10, $1.52/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Color Black
- Width 10
- Length 14
- Height 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLGROWBAG3X5X2
- Zoro # G705939237
- UPC # 810000170098
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 10 |
Length | 14 |
Height | 10 |
Details
Material | Fabric |
Color | Black |
Weight | 1.9 |
Item | iPower 3-Gallon 10-Pack Grow Bags (Black) |
Description
* Fabric material: Made of 300g thickened nonwoven fabric, these pots are moderately permeable, environmentally friendly and BPA-free. Can be washed and reused for future seasons
* Great for root formation: The breathable fabric pots are air pruned, prevent plant roots from circling and enhance root structure to promote healthy root development
* Excellent drainage: It provides water drainage through the soil to eliminate over watering and allows your roots to breath, translating to a healthier and more vigorous growth
* Easy to transplant: The handles are double thick and double stitched, durable bag with sturdy handle straps allows moving easily and safely. Decreased risk of transplant shock
* Package: 10-pack 3 gallons fabric grow bags. Pot dimension: Diameter 8.3 inches, height 11.8 inches
* Great for root formation: The breathable fabric pots are air pruned, prevent plant roots from circling and enhance root structure to promote healthy root development
* Excellent drainage: It provides water drainage through the soil to eliminate over watering and allows your roots to breath, translating to a healthier and more vigorous growth
* Easy to transplant: The handles are double thick and double stitched, durable bag with sturdy handle straps allows moving easily and safely. Decreased risk of transplant shock
* Package: 10-pack 3 gallons fabric grow bags. Pot dimension: Diameter 8.3 inches, height 11.8 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Michigan 9 x 9 Side Panel (171-48)
- TUFF STUFF KMM100 All Purpose Tub, Large - 36 x 24 x 8 in. (TU300026)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-30X30)
- NYLGLO New York State Flag, 3x5 Ft (143860)
- IPOWER Grow Bag, 5-gallon, 5-pack, Tan, 5PK (GLGROWBAG5X5TAN)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- IPOWER Grow Bag, 25-gallon, 5-pack, Tan, 5PK (GLGROWBAG25X5TAN)
- EJOY 18'' x 48'' x16'' Wood Planter Box w/Wheels (48x18x16SolidWoodPlanter)
- INFINITE CEDAR Infinite Cedar RB2x8x11 Cedar Raised Garden Bed; 2 ft. x 8 ft. x 11 in. (RB2x8x11)
- GRANDOLDGARDEN Countryside Flowerbox Clay 36 Inch - 16365 (GR199343)
- PANACEA COCO LINER 18"" ROUND (88594)
- Ipower Planters & Window Boxes