Shop All Safety Goggles
Ipower
2PCS Indoor Hydroponics Grow Room Light Glasses Goggles Anti UV for LED
Mfr # GLGLSSGREENX2
Zoro # G305938890
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polycarbonate
- Length 9.50
- Eyewear Size 6 x 2.5 x 4 inches
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLGLSSGREENX2
- Zoro # G305938890
- UPC # 810000170531
- Country of Origin China
- Category Safety Goggles
Dimensions
Length | 9.50 |
Eyewear Size | 6 x 2.5 x 4 inches |
Details
Color | Blue |
Item | iPower 2PCS Indoor Hydroponics Grow Room Light Glasses Goggles Anti UV for LED |
Material | Polycarbonate |
Frame Material | Polycarbonate |
Frame Color | Blue |
Weight | 0.40 |
Description
* Optimal eye protection: superior indoor protective Hydroponics glasses designed for working under a variety of hydroponic grow lights
* Function: Designed for LED grow light. Block uva & UVB rays, alleviate glares and reduce eyestrain while working under grow lights
* Safety standards: meet ANSI Z87+ and CSA Z94. 3 safety standards
* Note: These glasses are not suitable to wear over your regular prescription glasses
* Top customer care: iPower grow room glasses are backed by our exceptional customer service team. Package include: 2 Pack iPower LED grow room glasses
* Function: Designed for LED grow light. Block uva & UVB rays, alleviate glares and reduce eyestrain while working under grow lights
* Safety standards: meet ANSI Z87+ and CSA Z94. 3 safety standards
* Note: These glasses are not suitable to wear over your regular prescription glasses
* Top customer care: iPower grow room glasses are backed by our exceptional customer service team. Package include: 2 Pack iPower LED grow room glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL SECURITY INSTRUMENTS Carbon Monoxide Alarm, Semiconductor Sensor, 85 dB @ 10 ft Audible Alert (MCND401B)
- LYLE Speed Limit 30 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-30-18HA (R2-1-30-18HA)
- LYLE Stop Sign, 18 in Aluminum (T1-6265-EG_18x18)
- SIGNMISSION Trucks Sign Trucks W/ Right Arrow Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22780 (A-1824-22780)
- CONDOR Impact Resistant Safety Goggles, Amber Scratch-Resistant Lens, Max Barron Series (4VCF2)
- PYRAMEX Bifocal Reading Safety Goggles, Clear Anti-Fog Lens, V2G Series (GB1810STR20)
- KLEIN TOOLS Safety Goggles, Clear Lens (60479)
- TRIMACO E-Z Clean Spray Paint Goggles (07926)
- HONEYWELL UVEX Safety Goggles, SCT-Reflect 50 Anti-Fog Lens, 5SY4 Series (S0624X)
- JACKSON SAFETY Safety Goggles, Clear Anti-Fog Lens, GPL500 Series (21000)
- PYRAMEX Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens, GT304 Series (G304)
- Ipower Eye Protection