Shop All Safety Goggles
Ipower
2PCS Hydroponics Grow Light Room Glasses Goggles Anti UV for HPS MH
Mfr # GLGLSSBLUEX2
Zoro # G105938960
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Blue
- Frame Color Blue
- Eyewear Size 6 x 2.5 x 4 inches
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLGLSSBLUEX2
- Zoro # G105938960
- UPC # 810000170548
- Country of Origin China
- Category Safety Goggles
Dimensions
Eyewear Size | 6 x 2.5 x 4 inches |
Details
Material | Polycarbonate |
Color | Blue |
Frame Color | Blue |
Frame Material | Polycarbonate |
Item | iPower 2PCS Hydroponics Grow Light Room Glasses Goggles Anti UV for HPS MH |
Description
* Optimal eye protection: superior indoor protective Hydroponics glasses designed for working under a variety of hydroponic grow lights
* Function: Designed for HPS & MH grow light. Block uva & UVB rays, alleviate glares and reduce eyestrain while working under grow lights
* Safety standards: meet ANSI Z87+ and CSA Z94. 3 safety standards
* Note: These glasses are not suitable to wear over your regular prescription glasses
* Top customer care: iPower grow room glasses are backed by our exceptional customer service team
* Function: Designed for HPS & MH grow light. Block uva & UVB rays, alleviate glares and reduce eyestrain while working under grow lights
* Safety standards: meet ANSI Z87+ and CSA Z94. 3 safety standards
* Note: These glasses are not suitable to wear over your regular prescription glasses
* Top customer care: iPower grow room glasses are backed by our exceptional customer service team
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Mechanics Gloves, 2XL, Black/White, Spandex/Nylon (14702X)
- BRADY Numbers and Letters Labels, PK 10 (5140P-0)
- BULLARD XL Nylon Cooling Vest, Gray (DC70XLXXL)
- MECHANIX WEAR Tactical Glove, S, Black, PR (MP-F55-008)
- RAIDER Mx Goggle Dual Lens (26-001-D)
- RADIANS Safety Goggles, Clear AF Anti-Fog, Scratch-Resistant Lens, Dagger Series (DG1-11)
- JACKSON SAFETY Welding Goggles, Fixed Front, PC Lens (15991)
- SELLSTROM Welding Safety Goggles, Shade 5.0 Anti-Fog Lens, Odyssey II Series (S80211)
- KLEENGUARD Impact Resistant Safety Goggles, Amber Anti-Fog Lens, V80 Wildcat Series (20527)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Firepro EX Series (740-0378)
- SAS SAFETY GOGGLE ZION X YELLOW LENS SAFETY (SA5104-03)
- Ipower Safety Goggles