Shop All Small Pet Supplies
Ipower
26W UVB 5.0 Reptile Compact Fluorescent Bulb
Mfr # PTBULBFLUO26UVB5
Zoro # G805939236
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.76
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # PTBULBFLUO26UVB5
- Zoro # G805939236
- UPC # 810000173341
- Country of Origin China
- Category Small Pet Supplies
Dimensions
Length | 2.76 |
Details
Item | 26W UVB 5.0 Reptile Compact Fluorescent Bulb |
Color | White |
Description
* Voltage: AC 110V, power: 26W, for use in standard E26 lamp base and easy to install. 5% UVB and 30% UVA output, helps simulate the UVB light in shady environments such as rain forests and other tropical locations.
* Stimulates appetite, activity and reproductive behavior through UVA radiation. Reptile fluorescent lamp provides necessary UVB rays for optimal calcium metabolism.
* Recommended for use with lighting bulbs for a higher visual light output.
* Package Include: 1 pack 26W UVB 5. 0 reptile fluorescent lamp.
* Included Components: Uvb5 Uv Fluorescent Lamp
* Stimulates appetite, activity and reproductive behavior through UVA radiation. Reptile fluorescent lamp provides necessary UVB rays for optimal calcium metabolism.
* Recommended for use with lighting bulbs for a higher visual light output.
* Package Include: 1 pack 26W UVB 5. 0 reptile fluorescent lamp.
* Included Components: Uvb5 Uv Fluorescent Lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET One New Square Top Landscape Staple 1" Wide x 5 3/4" Long x 5/64 Thick (OTK20-0721)
- POWERPLAY Trademark HomeT Garden Hose Storage Center (PO16684)
- KOHLER Maintenance Kit (32 789 02-S)
- NGK SPARK PLUGS NGK Spark Plug, ZFR5F (130-276)
- ZILLA Durable Den (100111664)
- PET LODGE Rabbit Feeder (AF5SL)
- ZOO MED Zoo Med-Aquatrol Snake Hooks (ZM62250)
- DIAMOND VISIONS Wood Handle Pet Brush (11-2313)
- SPOT PET TOY DG BONE BACON 7"" (54315)
- HIGH TECH PET Armor Flex Aluminum Wall Tunnel Large for AF2-L (AW1-L)
- XPOWER 4 HP, 160 CFM, 12 Amps, Variable Speed, Double Motor Professional Force Air Pet Dryer (B-25)
- Ipower Small Pet Supplies