Shop All Headlamps
Ipower
21-bulb High Intensity LED Green Light Grow Room Headlight, 2 Pack, 2PK
Mfr # GLLEDXHEADGREEN21X2
Zoro # G905979132
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Color Black
- Width 3.64
- Length 4.6
- Size 4.6 x 3.64 x 3.1 inches
- Height 3.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 3.64 |
Length | 4.6 |
Size | 4.6 x 3.64 x 3.1 inches |
Height | 3.01 |
Details
Body Color | Black |
Item | iPower 21-bulb High Intensity LED Green Light Grow Room Headlight, 2 Pack |
Material | Metal |
Weight with Batteries | 0.44 |
Description
* High-intensity LED light: 21 LED bulbs in high quality, adjustable between 4 levels of brightness, bright enough to observe your plants, animals or night astronomical phenomena. 21 LED bulbs offer you better lighting effect than the normal 19 LED bulbs
* Wide Use: This hands-free headlamp emits a bright green light beam that doesn't affect your plants or spook animals in the night is ideal for indoor horticulture, horror game, outdoor activities, night fishing or hunting, astronomy, etc.
* Comfort to Wear: This green LED headlight is lightweight for long time wear without discomfort. You can also adjust the headlamp in different directions
* Long lifetime: 100, 000+ hours of burn time. Water Resistant: Waterproof design, don’t worry about the humid environment or rainy day (Prohibited to get into the water directly). Uses three AAA batteries (not included)
* Package includes: 21-bulb high intensity LED green light for grow room, 2-pack, battery not included
* Wide Use: This hands-free headlamp emits a bright green light beam that doesn't affect your plants or spook animals in the night is ideal for indoor horticulture, horror game, outdoor activities, night fishing or hunting, astronomy, etc.
* Comfort to Wear: This green LED headlight is lightweight for long time wear without discomfort. You can also adjust the headlamp in different directions
* Long lifetime: 100, 000+ hours of burn time. Water Resistant: Waterproof design, don’t worry about the humid environment or rainy day (Prohibited to get into the water directly). Uses three AAA batteries (not included)
* Package includes: 21-bulb high intensity LED green light for grow room, 2-pack, battery not included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Diffuser (LT2ZB8601G)
- SUNPERIAN 5/6 Inch LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 14W 1100LM CRI90 Dimmable 4-Pack (SP34205-4PC)
- MAKITA BULB 18V F/ML180 (2pk) - (MPA-90261)
- ILC Replacement for Hikari G14t5l/4pin replacement light bulb lamp (G14T5L/4PIN HIKARI)
- LEDLENSER Ledlenser MH5 orange, 400 Lumens (880537)
- SKULLERZ BY ERGODYNE Black Headband Light Mount with Silicone Strap (8979)
- NITECORE Neutral White 1200 Lumen USB-C Rechargeable Headlamp (HC60v2-NW)
- PRIME-LINE LED Flashlight, Penlight and Headlamp Combo 1 Set (E007003)
- RAYOVAC Virtually Indestructible LED Headlight, 3 AAA Batteries (Incl), Black (DIYHL3AAA-BTA)
- LEDLENSER Ledlenser H7R Core, 1000 Lumens (880506)
- CAT CT71006 Neck Light, Alkaline Battery, LED Lamp, 100200 Lumens (CT7100)
- Ipower Headlamps