Shop All Shutter Mount Exhaust Fans
Ipower
20.6 X 20.8 Inch Shutter Exhaust Fan
Mfr # HIFANXEXHAUST20
Zoro # G505938867
original price:
$148.56
7% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Voltage 115
- Width 9.45
- Height 24.21
- Blade Material Steel
- Includes Exhaust fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HIFANXEXHAUST20
- Zoro # G505938867
- UPC # 840166226711
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Width | 9.45 |
Height | 24.21 |
Details
Exhaust/Supply Fan Item | 20.6 X 20.8 Inch Shutter Exhaust Fan |
Fan Voltage | 115 |
Blade Material | Steel |
Includes | Exhaust fan |
Description
* APPLICATIONS: This 20.6 X 20.8 inch shutter/exhaust fan with automatic Shutters can help replace your ac unit by cooling your garage, attic, greenhouse shop or chicken coop.
* INSTALLATION: Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs.
* RUST PROOF ALUMINUM SHUTTERS: This shutter fan is made with corrosion resistant aluminum shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* 115 Volts, 125W, 0. 52A, 1190RPM, 3368CFM
* INSTALLATION: Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs.
* RUST PROOF ALUMINUM SHUTTERS: This shutter fan is made with corrosion resistant aluminum shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* 115 Volts, 125W, 0. 52A, 1190RPM, 3368CFM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHINERICH INDUSTRIAL LTD FS Inferno Heater (SRPH68)
- WHITE-RODGERS 767A-361 Hot Surface Ignitor (767A-361)
- ALL-FILTERS 20X20X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (20202.12 6PK)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 14, Dia 7 (SBS-4147 EB)
- CANARM ExtFn, 20In Bld Dia, Galvalume, 115V (AX20-2)
- DAYTON Shutter Mount Exhaust Fan, 30", 1 Speed, 5090 cfm, 115V (484X49)
- J & D MANUFACTURING J and D VES24C 24 In. Shutter Exhaust Fan With Cord (VES24C)
- ILIVING 16 in. Wall Mounted Shutter Exhaust Fan with Thermostat and Variable Speed controller, 1200 CFM (ILG8SF16V-ST)
- ILIVING Silver 16 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF16V-T)
- SCHAEFER Agricultural Exhaust Fan, 12", 1610 cfm, 115/230V (PFM126P13)
- HESSAIRE Shutter, Dayton, For 484X46, 484X47 (S24SF)
- Ipower Shutter Mount Exhaust Fans