Ipower

20" x 20.75" Carbon Film Seeding Heat Mat with Temperature Adjustable Controller


product price: $24.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

* Heating film structure: heating film ensure uniform heating. Warms root area 10-20°F(5-11°C) over the ambient air temperature, which will increase the success of seedlings and cuttings
* Upgraded design: heat mat have a temperature adjustable controller knob, temperature can be adjusted manually
* Durability: supple, flexible, the sturdy edge design let the mat is ultra-durable. Water-resistance that enables safe scrubbing
* Specifications: size: 20 X 20.75 inch; voltage: 120V; frequency: 60Hz; power: 40W. Package Included: 1 pack seedling heat mat with temperature adjustable knob
* Variety of uses: works perfect for indoor seedling starts and plant propagation, provides constant temperature to improve vegetable, plant, herb, and flower seed germination. Also can use to brewing beer, tea, yogurt or fermenting kombucha
* Power source type: Corded Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.