Shop All Air Circulators
Ipower
20 inch Ventilation Fan Air Circulator with Thermostat
Mfr # HIFANXVENTIL20THEMOT
Zoro # G105939165
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 Volts
- Material Steel
- Color White
- Includes Gable VentilatorX1,ThermostatX1
- Height 9.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HIFANXVENTIL20THEMOT
- Zoro # G105939165
- UPC # 840166223437
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 9.06 |
Width | 22.24 |
Length | 22.24 |
Details
Item | 20 inch Ventilation Fan Air Circulator with Thermostat |
Voltage | 115 Volts |
Material | Steel |
Color | White |
Includes | Gable VentilatorX1,ThermostatX1 |
Media Weight | 17.31 |
Description
* [Durable Material] Durable galvanized steel shroud and blades to resist heat distortion. With strong wind power, it is also very energy efficient
* [Thermostat Included] This thermostat controls ventilators to promote the equalization of temperatures inside and outside your attic.
* [Wide Applications] Use anywhere that would benefit from improved air flow to reduce humidity, clear the air and lower temperatures in grow rooms, greenhouses, Attics. Suitable for 1850 sq.ft attic.
* [Easy To Install] Designed for gable installation. Mounting brackets simplify installation.
* [Thermostat Included] This thermostat controls ventilators to promote the equalization of temperatures inside and outside your attic.
* [Wide Applications] Use anywhere that would benefit from improved air flow to reduce humidity, clear the air and lower temperatures in grow rooms, greenhouses, Attics. Suitable for 1850 sq.ft attic.
* [Easy To Install] Designed for gable installation. Mounting brackets simplify installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Louver, No Vision, 12 x 18 (L-700-BF-12x18)
- CARLIN 41000S 110V Constant Duty (41000S)
- WHITE-RODGERS Snap Disc Thermostat, Multiple Terminals, Open on Rise, SPDT (3L03-190)
- PURASHIELD Portable Air Cleaner, 1,100 cfm, 3 Speed (SMART-1000-1v)
- IPOWER 32 inch Air Circulator Fan, Heater and Cooler 2 in 1, Bladeless fan, Purple (HIFANXBLADELESS32GP)
- PATTERSON High-Velocity Industrial Fan, 12000 cfm (H30B)
- DAYTON Guard Set 24" (GGS_47298)
- MARADYNE Pacesetter Fan 13" 12VAC (MP136K)
- HESSAIRE 24" Air Circulator, Black, 5850 CFM, Rafter Mount (24B4B-S)
- VORNADO 660 Large Whole Room Air Circulator (CR1-0121-06)
- SCHAEFER Misting Ring Kit 15" (MKLP20SO-4B)
- Ipower Air Circulators