Shop All Inline Duct Fans
Ipower
2 X 6 inch booster fan 240 CFM USA standard with cord
Mfr # GLFANXBOOSTER6X2
Zoro # G105939356
$50.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material steel
- Length 14
- Width 10
- Grille Size 8 x 7 x 13 inches
- Height (In.) 10.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLFANXBOOSTER6X2
- Zoro # G105939356
- UPC # 810000174096
- Country of Origin China
- Category Inline Duct Fans
Dimensions
Length | 14 |
Width | 10 |
Grille Size | 8 x 7 x 13 inches |
Height (In.) | 10.00 |
Height | 10 |
Width (In.) | 10.00 |
Details
Item | 2 X 6 inch booster fan 240 CFM USA standard with cord |
Housing Material | steel |
Color | Grey |
Includes | No |
Weight | 5.70 |
Description
* Efficient but quiet: Lead to great effects with a diameter of 6 inches, speed of 2950 RPM and 240 CFM air flow. A less than 48 dB noise level does not have any harm and will not disturb your work.
* Easy to install: Portable, lightweight and easy to install in areas with little available space. Sufficient 5.5' grounded power cord inside is convenient to use.
* Durable: Superior balanced centrifugal impeller and high strength housing for long service life. The motor features a permanently lubricated bearing that operates quietly and requires no maintenance.
* Wide application: Exhaust air for HVAC to remove heats & odors or intake fresh air, used in grow tents, kitchens, bathrooms, basements, attics, garage, workshops etc.
* Specification: Voltage: 110/120V; Wattage: 37W; Power Cord: 5.5FT. Max operating temp of motor is 130°C / 266°F; Max ambient temp is 60°C / 140°F. Note: Please turn the fan off immediately if the blades get stuck by other objects and turn on after clean.
* Easy to install: Portable, lightweight and easy to install in areas with little available space. Sufficient 5.5' grounded power cord inside is convenient to use.
* Durable: Superior balanced centrifugal impeller and high strength housing for long service life. The motor features a permanently lubricated bearing that operates quietly and requires no maintenance.
* Wide application: Exhaust air for HVAC to remove heats & odors or intake fresh air, used in grow tents, kitchens, bathrooms, basements, attics, garage, workshops etc.
* Specification: Voltage: 110/120V; Wattage: 37W; Power Cord: 5.5FT. Max operating temp of motor is 130°C / 266°F; Max ambient temp is 60°C / 140°F. Note: Please turn the fan off immediately if the blades get stuck by other objects and turn on after clean.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Thermostat, For 56FK14, Fits Everest (AT01-00)
- FIREYE Scanner Swivel Mount (60-1664-3)
- CARRIER Motor, 1 HP, 208-230V, 1-Phase, 1725 rpm, 56Y (HC54FK230)
- TRANE Swt02522 Spst Pressure Switch (SWT02522)
- MVP MASTER RAM SERIES 14" Prime Evo Ec Ho Mixed Flow Inline 120V (14" PRIME EVO EC HO)
- SOLER & PALAU Inline Centrifugal Duct Fan, 4 In. Dia. (KIT-PV100X-DV)
- DAYTON Inline Centrifugal Duct Fan, 9" L, 8" W (23231)
- SOLER & PALAU Mixed Flow Duct Fan, 6 In. Dia. (TD-150)
- DAYTON Inline Centrifugal Duct Fan, 9" L, 8" W (23220)
- MVP MASTER RAM SERIES 4" Ho Classic Inline Fan 120V (4" CLASSIC HO)
- FANTECH Exhaust Fan Kit, 4 and 6 In. Dia. (PB270-2)
- Ipower Inline Duct Fans