Shop All Inline Duct Fans
Ipower
2 pk 4" Inch Booster Fan Inline Blower Exhaust Ducting Vent for HPS LED Tent, 2PK
Mfr # GLFANXBOOSTER4X2
Zoro # G005939111
product price: $35.69
/pk 2, $17.85/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material steel
- Voltage 12 Volts
- Length 11
- Grille Size 6 x 5 x 8 inches
- Width (In.) 8.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLFANXBOOSTER4X2
- Zoro # G005939111
- UPC # 810000174089
- Country of Origin China
- Category Inline Duct Fans
Dimensions
Length | 11 |
Grille Size | 6 x 5 x 8 inches |
Width (In.) | 8.00 |
Height (In.) | 6.00 |
Height | 6 |
Width | 8 |
Details
Item | 2 pk 4" Inch Booster Fan Inline Blower Exhaust Ducting Vent for HPS LED Tent |
Housing Material | steel |
Voltage | 12 Volts |
Description
* Efficient but quiet: Lead to great effects with a diameter of 4 inches, speed of 2930 RPM and 100 CFM air flow. A less than 40 dB noise level does not have any harm and will not disturb your work.
* Easy to install: Portable, lightweight and easy to install in areas with little available space. Sufficient 5.5' grounded power cord inside is convenient to use.
* Durable: Superior balanced centrifugal impeller and high strength housing for long service life. The motor features a permanently lubricated bearing that operates quietly and requires no maintenance.
* Wide application: Exhaust air for HVAC to remove heats & odors or intake fresh air, used in grow tents, kitchens, bathrooms, basements, attics, garage, workshops etc.
* Specification: Voltage: 110/120V; Wattage: 12W; Power Cord: 5.5FT. Max operating temp of motor is 130°C / 266°F; Max ambient temp is 60°C / 140°F. Note: Please turn the fan off immediately if the blades get stuck by other objects and turn on after clean.
* Easy to install: Portable, lightweight and easy to install in areas with little available space. Sufficient 5.5' grounded power cord inside is convenient to use.
* Durable: Superior balanced centrifugal impeller and high strength housing for long service life. The motor features a permanently lubricated bearing that operates quietly and requires no maintenance.
* Wide application: Exhaust air for HVAC to remove heats & odors or intake fresh air, used in grow tents, kitchens, bathrooms, basements, attics, garage, workshops etc.
* Specification: Voltage: 110/120V; Wattage: 12W; Power Cord: 5.5FT. Max operating temp of motor is 130°C / 266°F; Max ambient temp is 60°C / 140°F. Note: Please turn the fan off immediately if the blades get stuck by other objects and turn on after clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY 90 Degree Elbow, 6 in Duct Dia, Type I PVC, 9-5/8" L (PVCEA06)
- ALL-FILTERS 15 in. x 20 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (15201.13 12PK)
- BROAN-NUTONE GRILLE BATH FAN PLAST10"" (BP20)
- GOODMAN Filter, MERV 11, 20 x 25 x 5 (AMP-M8-1056)
- XPOWER XPOWER’s P-150N Freshen Aire Scented Air Mover scents & ionizes large areas in seconds and provides commercial grade cooling, ventilating, & drying. (P-150N)
- SUNCOURT ThruWall 2-Speed Corded Room to Room Transfer Fan with cord (TW108)
- SOLER & PALAU Inline Centrifugal Duct Fan, 4 In. Dia. (KIT-PV100X-DV)
- MVP MASTER RAM SERIES 10" S-Prime Evo EC (10" S-Prime Evo EC)
- XPOWER XPOWER’s P-260NT Freshen Aire Scented Air Mover scents & ionizes large areas in seconds and provides commercial grade cooling, ventilating, & drying. (P-260NT)
- AMERICRAFT MFG Global Industrial„¢ 24" Totally Enclosed Direct Drive Duct Fan, 1/4 HP, Single Phase (DF24-1/4-1-TEFC)
- DAYTON Inline Centrifugal Duct Fan, 13" L, 12" W (23235)
- Ipower Inline Duct Fans