Shop All Small Pet Supplies
Ipower
2 Pack Reptile Heat Pad with Under Tank Heater 6 X 8 Inch 8W Terrarium Warmer Heating Mat, 2PK
Mfr # PTHTPDLITEMADJX2
Zoro # G305939323
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # PTHTPDLITEMADJX2
- Zoro # G305939323
- UPC # 840166226827
- Country of Origin China
- Category Small Pet Supplies
Description
* Durable material: high quality PVC material make sure the heat mat is durable and easy to clean, soft surface can be flexible and folded.
* High efficiency: High-quality heating wire heating, stable performance and long service life. This heater uses a solid state nichrome heating element which only use 8 watts of electricity.
* Tips: let the heating pad be heated for a while before using 3M adhesive paper, the heating pad will become more fiat, so that the 3M adhesive paper can be better adhered.
* Specifications: 6" X 8" size, AC 120 volts, 60Hz, 8 watts. Ideal heat source for desert and tropical species of reptiles, amphibians and arachnids. Package included: 2*reptile heat pad, 2*3M adhesive paper.
* High efficiency: High-quality heating wire heating, stable performance and long service life. This heater uses a solid state nichrome heating element which only use 8 watts of electricity.
* Tips: let the heating pad be heated for a while before using 3M adhesive paper, the heating pad will become more fiat, so that the 3M adhesive paper can be better adhered.
* Specifications: 6" X 8" size, AC 120 volts, 60Hz, 8 watts. Ideal heat source for desert and tropical species of reptiles, amphibians and arachnids. Package included: 2*reptile heat pad, 2*3M adhesive paper.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA AL323X 24'' Zinc Lance with Molded Grip - 5000 PSI; 10.5 GPM (366AL323X)
- ACHLA DESIGNS Achla GT-04 17 x 17 in. Minuteman Ash Pan (GT-04)
- WATERWAY PLASTICS 2 in. PVC 3 Way Diverter Valve (WA313182)
- A.R. NORTH AMERICA Wand, Telescoping 18ft. (85.205.018HD)
- KAYTEE PRODUCTS Hamster/Gerbl Treat Stck (100037428)
- AQUEON QuietFlow E Internal Power Filters Extra (100106990)
- GREENIES Greenie Org Petite 27Oz (428633)
- ALOE CARE COMB BLACK CAT/DOG (A05064)
- AQUEON Replacment Filter Cartridges 6Pcs Med 4.9"x (100106085)
- ASPECTS -Super Tube Top Dome- Clear 18 Inch (179113)
- YML Lot Of 6 Easy To Clean Plastic Trays White (T2474WHT)
- Ipower Small Pet Supplies