Shop All Grow Media & Supplies
Ipower
2-PACK Pair of 1/8" Heavy Duty Adjustable Grow Light Rope Clip Hanger, 2PK
Mfr # GLROPEX2
Zoro # G305979213
product price: $9.25
/pk 2, $4.63/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.00
- Height 3.00
- Width 6.50
- Color Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLROPEX2
- Zoro # G305979213
- UPC # 799441253525
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Length | 6.00 |
Height | 3.00 |
Width | 6.50 |
Details
Item | iPower 2-PACK GLROPEX2 Pair of 1/8" Heavy Duty Adjustable Grow Light Rope Clip Hanger |
Color | Black |
Material | Metal |
Description
* 2 Pair of 1/8" heavy duty rope hangers
* Up to 75-pounds load capacity per ratchet; 150-pounds per pair
* 8 feet length braided polypropylene rope. 4 easy-to-use carabiner clips
* Zinc plated steel carabiners / Metal internal gears
* Fully adjustable and locking, tear & rust resistant
* Up to 75-pounds load capacity per ratchet; 150-pounds per pair
* 8 feet length braided polypropylene rope. 4 easy-to-use carabiner clips
* Zinc plated steel carabiners / Metal internal gears
* Fully adjustable and locking, tear & rust resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Nevada State Flag, 3x5 Ft (143360)
- GARDENCARE Shear Zen-Magic Ultra Twig & Hoof Trimming Shears (GA20267)
- PROVEN WINNERS Soil Potting Pw All Purp 1.5Cf (3101013.CFL1.5P)
- APACHE QD Soap Tip, Low Pressure, 65 (99023499)
- IPOWER 19-Inch Leaf Bowl Trimmer Twisted Spin Cut for Plant Bud and Flower (GLTRIMBOWL19L)
- TITAN CONTROLS CO2 Regulator (GL56702710)
- COAST OF MAINE Cuft Lobster Compost (Q1)
- SUNPACK Extra Strength Heavy-Duty Tray, 10" X 20" I.D. Black W/Holes (SP61022P)
- SPROUT GROW KIT BASIL JAR (MS-GJ-1020)
- HYDROFARM Permaflect Reflective Fabric, 25Ft. x 54 (MYPF25)
- MOTHER EARTH Root Down Strt Mix 4.4Lb (HGC733957)
- Ipower Grow Media & Supplies