Shop All Grow Media & Supplies
Ipower
2-PACK Pair of 1/4" Heavy Duty Adjustable Grow Light Rope Clip, 2PK
Mfr # GLROPEMG4X2
Zoro # G105979093
product price: $17.15
/pk 2, $8.58/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLROPEMG4X2
- Zoro # G105979093
- UPC # 799441253426
- Country of Origin China
- Category Grow Media & Supplies
Description
* Specification: pair of 1/4inch heavy duty rope hangers, 8-feet long, 4 easy-to-use Carabiner clips. Up to 150-pound load capacity per ratchet, 300-pounds per pair
* Rope material: braided polypropylene. Hook material - zinc plated steel / metal internal gears
* Loose-proof design: the rope automatically locks into the place you pulled and will stays locked until you release it by pushing the thumb release lever. Do not need to worry about stretching, snapping back or loosening
* Multiple application: can be used as a grow light hanger, tie down rope, rope hook. Can work as an adjustable rope hanger, or a locking pulley. Help to take the hard work you need to do
* Package includes: 2-Pair 1/4 inch ratchet tie down, comes with 8 feet tear resistant high tenacity solid braided polypropylene rope
* Rope material: braided polypropylene. Hook material - zinc plated steel / metal internal gears
* Loose-proof design: the rope automatically locks into the place you pulled and will stays locked until you release it by pushing the thumb release lever. Do not need to worry about stretching, snapping back or loosening
* Multiple application: can be used as a grow light hanger, tie down rope, rope hook. Can work as an adjustable rope hanger, or a locking pulley. Help to take the hard work you need to do
* Package includes: 2-Pair 1/4 inch ratchet tie down, comes with 8 feet tear resistant high tenacity solid braided polypropylene rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Carburetor (753-06190)
- SOJAG Ventura II 10 ft. x 12 ft. Gazebo (500-9165180)
- WILLERT HOME PRODUCTS 4PK 8OZ Moth Ball (E62.12)
- ZIPPO Replica with Slashes Brushed Chrome Pocket Lighter (1935)
- IPOWER 19-Inch Leaf Bowl Trimmer Twisted Spin Cut for Plant Bud and Flower (GLTRIMBOWL19L)
- AMERISCAPE 2CUFT RED Cedar Mulch (92200)
- SUPER SPROUTER SEEDLING HEAT MAT 21X48"" (HGC726677)
- SMART POT Smart Pot w/Handles, 7 gal, 14" x 10.5 (RC7H)
- PREMIER HORTICULTURE ProMix 2CUFT AP Mix (1020030RG)
- JACKS Classic 10 lb All Purpose 20-20-20 Fert (JRP52010)
- SUNPACK Digital Temperature Controller (SPTEMP)
- Ipower Grow Media & Supplies