Shop All Flexible Ducts
Ipower
2-PACK Non-Insulated Ducting Aluminum Foil Vent, 2PK
Mfr # GLDUCT4X8CX2
Zoro # G505979105
product price: $9.89
/pk 2, $4.95/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 9.5
- Material Aluminum
- Color Silver
- Width (In.) 5
- Height (In.) 4.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLDUCT4X8CX2
- Zoro # G505979105
- UPC # 799441253242
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 9.5 |
Width (In.) | 5 |
Height (In.) | 4.8 |
Details
Flexible Duct Item | iPower 2-PACK GLDUCT4X8CX2 Non-Insulated Ducting Aluminum Foil Vent |
Material | Aluminum |
Color | Silver |
Description
* Specs: material: Aluminum foil + PET; size: 4inches (diameter) x 8feet (length) when fully extended. Temperature endurance range from 0 ~ 185°F. (-18°C ~ 85°C).
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 2 pair of 4inch metal clamps made from stainless steel.
* Power source type: Corded Electric
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 2 pair of 4inch metal clamps made from stainless steel.
* Power source type: Corded Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCOURT DuctMuffler 10" In-Line Noise Muffler (DM110)
- ARCTIC WIND 6,000 BTU 115V Window Air Conditioner with Remote Control (2AW6000DA)
- FUNCTIONAL DEVICES-RIB 01P30 Dpst Enclosed Relay 30 (RIB01P30)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 84.1 cfm, 3 1/8 in W. (2RTH6)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 3in ID (01-226-3)
- ATCO Noninsulated Flexible Duct, 14" Dia. (05102514)
- LAMBRO Lambro 215L Dryer Vent Hose, 3 in ID, 50 ft L, Vinyl (215L)
- ATCO Noninsulated Flexible Duct, 3" Dia. (05102503)
- BROAN Transition Duct (411)
- ATCO Noninsulated Flexible Duct, 12" Dia. (05102512)
- LAMBRO Duct Flexible Aluminum 5Inx8Ft (304)
- Ipower Heating Ventilation