Shop All Light Fixture Parts
Ipower
2 Pack Metal Bulb Guard Cage, 2PK
Mfr # HILAMPCAGEX2
Zoro # G005938930
product price: $12.65
/pk 2, $6.33/ea
$12.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.8
- Width 4.92
- Height 4.92
- Includes 2-Pack Lamp Cage
- Voltage 12 Volts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HILAMPCAGEX2
- Zoro # G005938930
- UPC # 840166226605
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 9.8 |
Width | 4.92 |
Height | 4.92 |
Details
Item | 2 Pack Metal Bulb Guard Cage |
Includes | 2-Pack Lamp Cage |
Voltage | 12 Volts |
Color | Black |
Material | Metal |
Description
* Adjustable Openings: 7. 55 inches in height, 5.27 inches diameter at the bottom. Fits most normal sockets 1. 41 inches to 1. 7 inches in diameter. Please pay attention to the dimensions before purchasing.
* Quality Material: Sturdy metal with a layer of black anti-rust and antioxidation coat to prevent weathering rust and heat absorption. Open bottom allows for easy bulb changes.
* Vintage Decoration: Are you impressed with the designs and decorations of the past? This cage is great for creating a lighting fixture solely unique to your taste. Use a light bulb and cord that fits your best needs to revamp your home lighting only for a fraction of the cost.
* Tips: If your socket is a bit small, maybe you could have a try to use some electrical tape to thicken the socket a bit or put a small strip of insulation at the top to enable them to work with your fixtures.
* Functional: With this cage, you can instantly add flair and style to your entryway, kitchen, bathroom, bedroom, home office or nursery room, kitchen, dining room, cafe, bar, club.
* Quality Material: Sturdy metal with a layer of black anti-rust and antioxidation coat to prevent weathering rust and heat absorption. Open bottom allows for easy bulb changes.
* Vintage Decoration: Are you impressed with the designs and decorations of the past? This cage is great for creating a lighting fixture solely unique to your taste. Use a light bulb and cord that fits your best needs to revamp your home lighting only for a fraction of the cost.
* Tips: If your socket is a bit small, maybe you could have a try to use some electrical tape to thicken the socket a bit or put a small strip of insulation at the top to enable them to work with your fixtures.
* Functional: With this cage, you can instantly add flair and style to your entryway, kitchen, bathroom, bedroom, home office or nursery room, kitchen, dining room, cafe, bar, club.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWATT Slim Recessed LED Ceiling Light, 6 Inch Square, 15W, Dimmable, White Trim, PK 12 (NW-P-SQDL-6-15W-5CT-WH-12P)
- MAKITA Cordless Work Light, Bare Tool, 15.4 lb (DML809)
- ILC Replacement for Philips 300t3qcl120v replacement light bulb lamp, 2PK (300T3QCL120V PHILIPS)
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 5000K Bright White E26 Base 4-Pack (LR31634-4PK)
- VISION X LIGHTING Vision X Lighting CXA-BA15SB Buggy Whip Light; Blue (CXA-BA15SB)
- JUNO LIGHTING Connector Cord, White, 120V AC, 15.2W (UC ERC24)
- KOHLER Bracket Hardware Kit (1043376)
- ELCO LIGHTING Accessories for Recessed Fixtures - CLIP (CLIP-1)
- HD HD SSMDH 26B SOSS Magnetic Door Holder & Stop - Bright Chrome (SSMDH 26B)
- JANDORF Socket Phenolic Candelabra 1-7/32".W/Rin Lamp Socket (C60473)
- DALS Junction box for 120V Series (6000-JB)
- Ipower Light Fixture Parts