Shop All Grow Media & Supplies
Ipower
2 Pack Digital Thermostat Controller and 48" x 20" Seeding Heat Mat, 10PK
Mfr # GLHTMTCTRLV2HTMTLX2
Zoro # G805978983
product price: $93.59
/pk 10, $9.36/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 26.58
- Color Black
- Width 5.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLHTMTCTRLV2HTMTLX2
- Zoro # G805978983
- UPC # 840166210772
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Height | 26.58 |
Width | 5.51 |
Details
Color | Black |
Item | iPower 2 Pack Digital Thermostat Controller and 48" x 20" Seeding Heat Mat |
Description
* Technical specifications: temperature control range is 40-108°F, temperature display range is 32 -140°F. Rated voltage is AC 120V 60Hz, max loading: 8.3A 1000W. Please do not immerse controller or probe into water.
* Uniform and stable temperature: Stronger heating wire and thicker multi-layer construction provides uniform and stable heat, can warm root area 10-20°Fover ambient temperature. Thermostat provides constant temperature control for your various environments.
* Variety of use: perfect for indoor gardening, for better plant growth and flower seed germination, spring seedling starts and cutting propagation, also works great for brewing beer, tea, kimchi or yogurt, fermenting kombucha.
* Balanced temperature environment: set the temperature you need to get a uniform ambient temperature, so that your plants or animals are in a comfortable environment.
* Packages include: 2 pack 48" x 20" heat mat, 2 pack digital thermostat (plug-in operation with LED illuminated indicator lights & three-prong grounded plug).
* Uniform and stable temperature: Stronger heating wire and thicker multi-layer construction provides uniform and stable heat, can warm root area 10-20°Fover ambient temperature. Thermostat provides constant temperature control for your various environments.
* Variety of use: perfect for indoor gardening, for better plant growth and flower seed germination, spring seedling starts and cutting propagation, also works great for brewing beer, tea, kimchi or yogurt, fermenting kombucha.
* Balanced temperature environment: set the temperature you need to get a uniform ambient temperature, so that your plants or animals are in a comfortable environment.
* Packages include: 2 pack 48" x 20" heat mat, 2 pack digital thermostat (plug-in operation with LED illuminated indicator lights & three-prong grounded plug).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Line Post, 8 Ft x 1 5/8 In. (4LVL6)
- HASTINGS HOME Spice Rack Organizer, Cabinet Gripper Clip Strips for Kitchen, Countertop and Pantry Organization (401284EQL)
- LANDSCAPERS SELECT Hose Reel Hanger 13 3/4 X 5 (HH021)
- WORKSMAN Bicycle Wheel Front, 26 x 2-1/8 In. Dia. (4131QA)
- IPOWER 19-Inch Leaf Bowl Trimmer Twisted Spin Cut for Plant Bud and Flower (GLTRIMBOWL19L)
- SCOTTS GROWING MEDIA 75CUFT HumusManure (71530751)
- SUNPACK SunPad Pro 150 Watt Heat Mat, 21" X 60" (SP10150)
- OLDCASTLE LG 2cft Prem Garden Soil (50150521)
- MOTHER EARTH Terrcraft Pot Soil 12Qt (HGC714902)
- MICHIGAN PEATMPANY Baccto 6PK 8QT Pot Soil (1227P)
- DEWITT DEWIT 31-3452 12.5"L x .8"W Bio Soil Aerator (31-3452)
- Ipower Hydroponics