Shop All Digital And Mechanical Timers
Ipower
2-PACK 24-Hour Grounded Analog Timer, For Indoor Growing, 2PK
Mfr # GLTIMEX2
Zoro # G805979225
product price: $15.29
/pk 2, $7.65/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5
- Length 9
- Width 5.91
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLTIMEX2
- Zoro # G805979225
- UPC # 799441253266
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Height | 4.5 |
Length | 9 |
Width | 5.91 |
Details
Item | iPower 2-PACK GLTIMEX2 24-Hour Grounded Analog Timer, For Indoor Growing |
Color | Black |
Description
* 15 minute on/off, 24 hour setting, 96 on/off programs. Settings automatically repeat every 24 hours. Grounded 3-prong design to ensure safety use
* Rated voltage: 125Vac, 15A, 60 Hz, 1/2HP, 1725W
* Automates fans, lamps, lights, sprinklers, seasonal/ Decorative/ holiday & Christmas lighting, illumination, heater, a/C, and other electronics to help reduce energy and save money. Indoor use only
* Essential for everyday home kitchen use, compact fluorescent lighting, LED bulbs etc
* Package Includes: 2 pack timer
* Rated voltage: 125Vac, 15A, 60 Hz, 1/2HP, 1725W
* Automates fans, lamps, lights, sprinklers, seasonal/ Decorative/ holiday & Christmas lighting, illumination, heater, a/C, and other electronics to help reduce energy and save money. Indoor use only
* Essential for everyday home kitchen use, compact fluorescent lighting, LED bulbs etc
* Package Includes: 2 pack timer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAHL Portable IR Calibrator, 40 to 158 Degrees (HSICBB-P)
- INTERSTATE PNEUMATICS Oil Filled Air Pressure Gauge 100 PSI 2 Inch Dia 1/4 Inch NPT Bottom Mount (G7012-100)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254P)
- SOUTHBEND Battery - 9 Volt (1182705)
- HEATHROW SCIENTIFIC Lab Alert Timer w/Whiteboard/Pen, White (HS120365)
- COMARK 24 hr Digital Timer (UTL882)
- ALLPOINTS Multi Task Timer & Clock (421822)
- SPER SCIENTIFIC 8-Memory Stopwatch (810029R)
- ZORO SELECT Portable Universal Timer (5ZPZ9)
- TRACEABLE 3-Channel, Jumbo Timer, Traceable (5008)
- ESCALI 4-Event Digital Timer (DR6)
- Ipower Digital And Mechanical Timers