Shop All Grow Media & Supplies
Ipower
2 Pack 1/2 Inch 13-Feet Long Heavy Duty Adjustable Rope Clip Hanger, 2PK
Mfr # GLROPEW2X2
Zoro # G205979252
product price: $39.89
/pk 2, $19.95/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.30
- Includes ‎2 pack Adjustable Rope
- Material steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLROPEW2X2
- Zoro # G205979252
- UPC # 840166225196
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Length | 6.30 |
Details
Includes | ‎2 pack Adjustable Rope |
Item | iPower 2 Pack 1/2 Inch 13-Feet Long Heavy Duty Adjustable Rope Clip Hanger |
Material | steel |
Description
* Multiple application: Can be used as a grow light hanger, tie down rope, rope hook, or a hoist pulley. Can work as a rope pulley, adjustable rope hanger, or a locking pulley. Help to take the hard work you need to do.
* Specification: 1/2inch heavy duty rope hangers, 14.7-feet long. Up to 250-pounds load capacity per pack.
* Rope material: braided polypropylene. Hook material - zinc plated steel / metal internal gears.
* Loose-proof design: The rope automatically locks in the place you pulled and will stays locked until you release it by pushing the thumb release lever. Do not need to worry about stretching, snapping back or loosening.
* Package including: 2-pack 1/2inch ratchet tie down, comes with 14.7 feet tear resistant high tenacity solid braided polypropylene rope.
* Specification: 1/2inch heavy duty rope hangers, 14.7-feet long. Up to 250-pounds load capacity per pack.
* Rope material: braided polypropylene. Hook material - zinc plated steel / metal internal gears.
* Loose-proof design: The rope automatically locks in the place you pulled and will stays locked until you release it by pushing the thumb release lever. Do not need to worry about stretching, snapping back or loosening.
* Package including: 2-pack 1/2inch ratchet tie down, comes with 14.7 feet tear resistant high tenacity solid braided polypropylene rope.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Clip-Trailshield (732-04631A)
- MTD Switch-3 Pole Nc- (725-04232)
- AMERIMAX HOME PRODUCTS 0.8 in. H X 2 in. W X 3.25 in. L White Vinyl Traditional Downspout Band (M0634-30)
- A & I PRODUCTS Fuel Shut-Off Valve, 1/4" In-Line 5" x3.25" x1.4" (A-B1SB5841)
- IPOWER 19-Inch Leaf Bowl Trimmer Twisted Spin Cut for Plant Bud and Flower (GLTRIMBOWL19L)
- SCOTTS GROWING MEDIA 75CUFT HumusManure (71530751)
- MICHIGAN PEATMPANY GDNMag 40LB Pot Soil (5740)
- SCOTTS GROWING MEDIA MG15CUFT VegHerb Soil (73759430)
- MOTHER EARTH Liquicraft Grow 1Gal (HGC733933)
- GARICKRPORATION 2CUFT HardWD Mulch (BG2CFHMSF)
- SUNPACK 72- Cell Round 10"x20" Insert (SP20073)
- Ipower Grow Media & Supplies