Ipower

19in trimmer bowl and 2ft 6layer zippered drying rack and 6.5in hand purner, yellow


product price: $168.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

* Function: The trimmer bowl is used to trim twigs for indoor hydroponics. The drying rack is upgraded with zipper, perfectly suitable for drying plant such as herbs, flowers, vegetables etc. Hanging indoor&outdoor, Hand pruner is designed for safely harvesting or trimming.
* Powerful blades and visual cutting: Harness the power of 30 scissors in 1 cutter to provide clean & efficient while minimizing damage to plants. Dual-direction manual rotation clockwise/anti-clockwise, with removable handle and replaceable blades.
* Novel design: The trimmer bowl with clear PC cover of high transparency ensures total visibility for precise trim. Drying rack is zippered with breathable dese nylon mesh effectively away from the insects. Water-resistant top material. Sturdy steel wire ring.
* Combo component Sizes: 19-inch trimmer bowl with blades and small scissors; 6-layers 24-inch diameter drying rack (8-inch height for each layer) with free storage bag; 6.5-inch gardening hand pruner in color yellow.
* Tips: Be careful when you open the package as the trimmer bowl comes with sharp blades and the drying rack net is folded in the storage bag and will pop out when you open the package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.