Shop All Shears, Pruners & Loppers
Ipower
19-Inch Leaf Bowl Trimmer and 6.5” Orange Gardening Hand Pruner
Mfr # GLTRIMBOWL19LPRNR6OR
Zoro # G705899364
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 20.00
- Material Metal
- Size 19.5 x 19.5 x 11.5 inches
- Color Orange
- Width 19.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLTRIMBOWL19LPRNR6OR
- Zoro # G705899364
- UPC # 840166211472
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 20.00 |
Size | 19.5 x 19.5 x 11.5 inches |
Width | 19.5 |
Length | 20 |
Details
Material | Metal |
Color | Orange |
Item | iPower 19-Inch Leaf Bowl Trimmer and 6.5” Orange Gardening Hand Pruner |
Weight | 15.83 |
Description
* Visual cutting: Clear plastic dome ensures total visibility for precise trim. 19-inch diameter. Solid metal gear box
* Function: Trim twigs for indoor hydroponics. Dual-direction manual rotation clockwise/anti-clockwise; removal handle; portable, easy to use and clean
* Powerful scissors: Harness the power of 30 scissors in 1 cutter to provide clean & efficient while minimizing damage to plants
* Gardening hand pruner: 6. 5-inch pruning shears for gardening potting with straight stainless steel blades, high quality, durable, anti-rust and easy to clean
* Material & includes: PC transparent dome, sharp stainless steel blades for spinning cut, 24 * black rubber strip & ring, 4 * rubber column, 1 * serrated blade for dry trim, 1 * straight blade for wet trim, 1* scissors, 1 * gardening hand pruner
* Function: Trim twigs for indoor hydroponics. Dual-direction manual rotation clockwise/anti-clockwise; removal handle; portable, easy to use and clean
* Powerful scissors: Harness the power of 30 scissors in 1 cutter to provide clean & efficient while minimizing damage to plants
* Gardening hand pruner: 6. 5-inch pruning shears for gardening potting with straight stainless steel blades, high quality, durable, anti-rust and easy to clean
* Material & includes: PC transparent dome, sharp stainless steel blades for spinning cut, 24 * black rubber strip & ring, 4 * rubber column, 1 * serrated blade for dry trim, 1 * straight blade for wet trim, 1* scissors, 1 * gardening hand pruner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Hose Hanger Metal Green Finish (GB-5227-3L)
- TORO Powerclear 21 Paddle Kit (38261)
- PREST-O-FIT Prest-O-Fit 2-1173 Patio Rug - 8' x 20', Stone Gray (2-1173)
- PANACEA WATERING CAN COP/SIL 2GL (84895)
- MAKITA 12V max CXT® Grass Shear (MU04Z)
- HEIRLOOM Lopper/Pruner Set (PL21C-B)
- SILKY SAWS Silky Blade POCKETBOY 130mm Medium Teeth (341-13)
- FELCO Felco Leather Pruner Holster with Metal Belt Clip (FELCO 910)
- HICKOK Replacement Bumper Assembly for Hickok Tree Lopper (415)
- SILKY SAWS Silky Blade ZUBAT 330mm Large Teeth (271-33)
- SEYMOUR MIDWEST Grass Scythe Blade, 28" (21428)
- Ipower Lawn & Garden Tools