Shop All Grow Media & Supplies
Ipower
19" Bowl Trimmer and Closed Drying Rack 2ft 4-Layer
Mfr # GLTRIMBOWL19LDRYRCLOSED2L4
Zoro # G205979030
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLTRIMBOWL19LDRYRCLOSED2L4
- Zoro # G205979030
- UPC # 840166228517
- Country of Origin China
- Category Grow Media & Supplies
Description
* Function: Trimmer and dry rack combo for spinning cut twigs from plants, hanging dry with the net rack afterwards. For projects like making essential oils, aromatherapy products, and potpourris. Specially designed for indoor hydroponics
* Powerful blades: Harness the power of 30 scissors in 1 cutter to provide clean & efficient while minimizing damage to plants. The four-edged blade for wet trimming and serrated blade and stainless-steel wire X blades for dry trimming
* Visual cutting: Clear PC cover of high transparency ensures total visibility for precise trim. Dual-direction manual rotation clockwise/anti-clockwise, removable handle and replaceable blades, easy to use and clean
* Drying rack: 24’’ diameter, 4-layers, about 8’’ height for each layer. High quality breathable dese nylon mesh, water-resistant top material. Zippered design allows easy operation, safe in strong wind. Clean, protect the plant from birds or fliers
* Package includes: PC transparent cover, 24 black rubber strip and black rubber ring, stainless steel mesh and 19’’ basin, 4 rubber column, 1 serrated & 1 straight blade for dry & wet trim, 1 scissors, drying rack, free hanging hook and a storage bag
* Powerful blades: Harness the power of 30 scissors in 1 cutter to provide clean & efficient while minimizing damage to plants. The four-edged blade for wet trimming and serrated blade and stainless-steel wire X blades for dry trimming
* Visual cutting: Clear PC cover of high transparency ensures total visibility for precise trim. Dual-direction manual rotation clockwise/anti-clockwise, removable handle and replaceable blades, easy to use and clean
* Drying rack: 24’’ diameter, 4-layers, about 8’’ height for each layer. High quality breathable dese nylon mesh, water-resistant top material. Zippered design allows easy operation, safe in strong wind. Clean, protect the plant from birds or fliers
* Package includes: PC transparent cover, 24 black rubber strip and black rubber ring, stainless steel mesh and 19’’ basin, 4 rubber column, 1 serrated & 1 straight blade for dry & wet trim, 1 scissors, drying rack, free hanging hook and a storage bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREAKTHROUGH CLEAN TECHNOLOGIES Lead & Heavy Metal Removal Wipes, 7 in. x 6 in., 5-Pack (BT-LRW-50)
- RAPI-KOOL Paddle, Rapid Cool, 128 oz., PK2 (RCU1282)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Male NPT Hose Fitting, PK 6 (FGM018-D6)
- INTEX Swim Tire Tube 36" Dia (59251EP)
- IPOWER 19-Inch Leaf Bowl Trimmer Twisted Spin Cut for Plant Bud and Flower (GLTRIMBOWL19L)
- SCOTTS GROWING MEDIA 2CUFT Adv Col BRN Mulch (88602440)
- OLDCASTLE LAWN & GARDEN 2CUFT Pine Bark Mulch (52055475)
- JUMP START Seedling Heat Mat, 48" x 20", (MT10009)
- JONATHAN GREEN & SONS 5M Love SoilLoosener (12190)
- TO 2.5" Press-Fill Square Pots and Carry Tray (TO700003C)
- SCOTTS GROWING MEDIA 2CUFT Adv Col BRN Mulch (88602440)
- Ipower Hydroponics