Shop All Grow Media & Supplies
Ipower
16in trimmer bowl and 2ft 4layer drying rack and 6.5in hand purner, yellow
Mfr # GLTRIMBOWL16MDRYRD2L4PRNR6
Zoro # G905979149
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLTRIMBOWL16MDRYRD2L4PRNR6
- Zoro # G905979149
- UPC # 840166230701
- Country of Origin China
- Category Grow Media & Supplies
Details
Color | Yellow |
Item | iPower 16in trimmer bowl and 2ft 4layer drying rack and 6.5in hand purner, yellow |
Material | Metal |
Description
* Function: The trimmer bowl is used to trim twig for indoor hydroponics. The drying rack is perfectly suitable for drying plant such as herbs, flowers, vegetables etc. Hanging indoor&outdoor. Hand pruner is designed for safely harvesting or trimming.
* Powerful blades and visual cutting: Harness the power of 30 scissors in 1 cutter to provide clean & efficient while minimizing damage to plants. Dual-direction manual rotation clockwise/anti-clockwise, with removable handle and replaceable blades.
* Novel design: The trimmer bowl with clear cover of high transparency ensures total visibility for precise trim. The dry rack is detachable each 2 layer, collapsible vertical design allowing easily storage and efficient use of space.
* Package includes: 1 pack 16 inches trimmer bowl with blades and small scissors, 1 pack drying rack (2ft 4layers) with free storage bag, 1 pack 6.5 inches yellow hand pruner.
* Tips: Be careful when you open the package as the trimmer bowl comes with sharp blades and the drying rack net is folded in the storage bag and will pop out when you open the package.
* Powerful blades and visual cutting: Harness the power of 30 scissors in 1 cutter to provide clean & efficient while minimizing damage to plants. Dual-direction manual rotation clockwise/anti-clockwise, with removable handle and replaceable blades.
* Novel design: The trimmer bowl with clear cover of high transparency ensures total visibility for precise trim. The dry rack is detachable each 2 layer, collapsible vertical design allowing easily storage and efficient use of space.
* Package includes: 1 pack 16 inches trimmer bowl with blades and small scissors, 1 pack drying rack (2ft 4layers) with free storage bag, 1 pack 6.5 inches yellow hand pruner.
* Tips: Be careful when you open the package as the trimmer bowl comes with sharp blades and the drying rack net is folded in the storage bag and will pop out when you open the package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&H PET PRODUCTS Poultry Waterer Heated 2.5 gallon Gray, 1 (2061)
- XPOSE SAFETY 9 ft x 12 ft Tarp, Blue, Polyethylene (BT-912-A)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 17"x15"x2" (62-030-EMBLUE-EC)
- BIRD -B-GONE BIRD-B-GONE HAWK DECOY (MMRTH1)
- IPOWER 19-Inch Leaf Bowl Trimmer Twisted Spin Cut for Plant Bud and Flower (GLTRIMBOWL19L)
- PREMIER LOOSE POTTING MIX 2 CU FT (1020010RG)
- SUPERTHRIVE FOLIAR PLNT FOOD RTS23OZ (STSPRAY23-10)
- HOFFMAN A H /GOOD EARTH 8QT Horticult Perlite (16502)
- HAWTHORNE Grndswell Pot Soil 12Qt (HGC714842)
- MICHIGAN PEATMPANY GDNMag 40LB Pot Soil (5740)
- GRANITE WARE STREAMER POT BLACK 34QT (321562)
- Ipower Hydroponics