Shop All Grow Media & Supplies
Ipower
16in trimmer bowl and 2ft 4layer drying rack and 1-gallon 4-pack bubble bag, 4PK
Mfr # GLTRIM16DRD2L4BBAG1X4
Zoro # G405979182
product price: $155.99
/pk 4, $39.00/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLTRIM16DRD2L4BBAG1X4
- Zoro # G405979182
- UPC # 840166235065
- Country of Origin China
- Category Grow Media & Supplies
Description
* Features: Harness the power of 30 scissors in 1 cutter while minimizing damage to plants. Dual-direction manual rotation clockwise/anti-clockwise. Removal handle, replaceable blades, easy to use and clean
* Visual cutting: Clear plastic dome made of PC is strong and firm which can ensures total observation for precise trim. Food grade rubber strips can handle plants efficiently with delicate care and minimize residue adhesion during use
* 4-layer collapsible dry rack: 24-inch diameter, detachable each 2 layer; 4 individual drying chambers that can be modified into 2 or 4 layers. High quality material , breathable dese nylon mesh, built-in steel wire ring for steadiness
* Bubble bag: 1-gallon 4-bags set compatible for 1-gallon buckets. Bags are labeled and color-coded to correspond to 4 micron sizes (220, 160, 73and 25). Larger bag assortment allows for more exact filtering into different grades
* Package includes: 16-inch trimmer bowl with blades, round anti-slip silicone pad and small scissors; 4-layers 24-inch diameter drying rack with free storage bag and “S” hook; 1-gallon 4-bags bubble hash bag, press screen
* Visual cutting: Clear plastic dome made of PC is strong and firm which can ensures total observation for precise trim. Food grade rubber strips can handle plants efficiently with delicate care and minimize residue adhesion during use
* 4-layer collapsible dry rack: 24-inch diameter, detachable each 2 layer; 4 individual drying chambers that can be modified into 2 or 4 layers. High quality material , breathable dese nylon mesh, built-in steel wire ring for steadiness
* Bubble bag: 1-gallon 4-bags set compatible for 1-gallon buckets. Bags are labeled and color-coded to correspond to 4 micron sizes (220, 160, 73and 25). Larger bag assortment allows for more exact filtering into different grades
* Package includes: 16-inch trimmer bowl with blades, round anti-slip silicone pad and small scissors; 4-layers 24-inch diameter drying rack with free storage bag and “S” hook; 1-gallon 4-bags bubble hash bag, press screen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Key, Woodruff - #605 (7015894SM)
- STRUCTRON Drain Spade Shovel, 48 in L Premium Fiberglass Handle (49558)
- CUTSHAW INDUSTRIES 18" Hook Stake, Unpainted (62518BNP)
- POWER HOUSE 1.5 in. Split Nut Pump Union with Screws Short Collar (PO972236)
- OLDCASTLE LAWN & GARDEN 2CUFT Pine Bark Mulch (52055475)
- R.W. ROGERS CO Growing and Display Table, 3 ft. x 12 ft. (01-TBL-312-AT)
- ESPOMAMPANY 4QT Organic Cactus Mix (CA4)
- HOFFMAN A H /GOOD EARTH 5LB GDN Gypsum (17005)
- GRANITE WARE STREAMER POT BLACK 34QT (321562)
- HAWTHORNE Calimagic Quart (HGC733525)
- HI-YIELD SOIL SULFUR GRANULAR (33685)
- Ipower Hydroponics