Shop All Grow Media & Supplies
Ipower
16'' trimmer bowl and bubble bag 5gallon 4 pack
Mfr # GLTRIMBOWL16MBBAG5X4
Zoro # G505979150
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Metal
- Height 13.70
- Length 17.13
- Width 17.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLTRIMBOWL16MBBAG5X4
- Zoro # G505979150
- UPC # 840166232088
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Height | 13.70 |
Length | 17.13 |
Width | 17.13 |
Details
Color | Silver |
Material | Metal |
Item | iPower 16'' trimmer bowl and bubble bag 5gallon 4 pack |
Description
* Powerful blades: Harness the power of 30 scissors in 1 cutter to provide clean & efficient while minimizing damage to plants. The four-edged blade for wet trimming and serrated blade and stainless steel wire X blades for dry trimming
* Visual cutting: Clear cover of high transparency ensures total visibility for precise trim. Dual-direction manual rotation clockwise/anti-clockwise, removable handle and replaceable blades, easy to use and clean
* 5 gallon 4 packs bubble bag set: Compatible for 5-gallon buckets. Bags are labeled and color-coded to correspond to 4 micron sizes (220, 120, 73 and 25). Larger bag assortment allows for more exact filtering into different grades
* High quality materials: Flexible cord for binding the filled bag. Built with superior double stitching and waterproof coated nylon material for durability. Top diameter 12.2", height 16", bottom diameter 12"
* Package includes: PC transparent cover, 24* black rubber strip and rubber ring, stainless steel mesh and basin(16inch), 4* rubber column, 1* serrated blade for dry trim, 1* straight blade for wet trim, 1*scissors, 4*5-gallon bubble bag
* Visual cutting: Clear cover of high transparency ensures total visibility for precise trim. Dual-direction manual rotation clockwise/anti-clockwise, removable handle and replaceable blades, easy to use and clean
* 5 gallon 4 packs bubble bag set: Compatible for 5-gallon buckets. Bags are labeled and color-coded to correspond to 4 micron sizes (220, 120, 73 and 25). Larger bag assortment allows for more exact filtering into different grades
* High quality materials: Flexible cord for binding the filled bag. Built with superior double stitching and waterproof coated nylon material for durability. Top diameter 12.2", height 16", bottom diameter 12"
* Package includes: PC transparent cover, 24* black rubber strip and rubber ring, stainless steel mesh and basin(16inch), 4* rubber column, 1* serrated blade for dry trim, 1* straight blade for wet trim, 1*scissors, 4*5-gallon bubble bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Sub Sandwiches Banner Heavy Duty 13 Oz Vinyl with Grommets (B-60 Sub Sandwiches)
- AFTERMARKET 1552101200 - TAKEUCHI FUEL CAP WITH KEY - OEM - NEW (FSG80-0031)
- CORE TARPS 10 ft x 20 ft Heavy Duty 20 Mil Tarp, Maroon, Polyethylene (CT-707-10X20)
- ULTIMATE INNOVATIONS NonStick Grill Mat Set - 5 Piece (UL296855)
- PREMIER HORTICULTURE 38CUFT Comp Pro Mix BX (1038500RG)
- GREEN GARDEN PRODUCTS 11x22 Plas Plant Tray (TTRAY)
- COAST OF MAINE Bar Harb Cuft Pot Soil (BH1)
- OHIO MULCH 2CUFT Cypress Mulch (112E)
- GARICKRPORATION GT 2CUFT RED Mulch (BG2CFDMRGT)
- HYDROFARM Permaflect Reflective Fabric, 25Ft. x 54 (MYPF25)
- GRILLGEAR RSI Hydroponic Seed Trays - 242 plugs; 2 Pack (GR29444)
- Ipower Hydroponics