Shop All Grow Media & Supplies
Ipower
16 Inch Trimmer Blade replacement for Trimmer Bowl, 4 pack
Mfr # GLTRIMBLADE16
Zoro # G305979176
product price: $18.99
/pk 4, $4.75/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLTRIMBLADE16
- Zoro # G305979176
- UPC # 799441268260
- Country of Origin China
- Category Grow Media & Supplies
Description
* Function: Stainless steel, razor sharp for crisp, clean cuts, replacement cutting blade for iPower 16 inch bowl leaf trimmer
* Includes 4 Blades: 2 serrated blades for dry trim and 2 straight blades for wet trim
* High Quality: Durable, excellent edge retention, smooth cutting action for many shaves
* Applicability: Easy to install, compatible with iPower 16" bowl trimmers
* Measures: 13.4 × 0.4 inches(L×W), fit for iPower 16 inch bowl leaf trimmer
* Includes 4 Blades: 2 serrated blades for dry trim and 2 straight blades for wet trim
* High Quality: Durable, excellent edge retention, smooth cutting action for many shaves
* Applicability: Easy to install, compatible with iPower 16" bowl trimmers
* Measures: 13.4 × 0.4 inches(L×W), fit for iPower 16 inch bowl leaf trimmer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Control Ers (946-05107B)
- RAID MAX Perimeter Protection, 128 oz Bottle Refill (620727)
- MAYNE Fairfield 48in Garden Bed - White (4889-W)
- PROACTIVE SPORTS ProActive Sport TDP303 3-1/4" Pride Designer Tees in Natural (TDP303)
- AMERISCAPE 2CUFT BLK Cedar Mulch (92300)
- COWPOTS CowPots CowPots (#6 Rnd (42))
- INTERNATIONAL MULCHMPANY 8CUFT RED GRND Cover (LNS8RD)
- JUMP START Commercial Seedling Heat Mat, (MTMDU)
- MIRACLE-GRO MG Potting mix 1cf (75651301)
- COAST OF MAINE Cuft Lobster Compost (Q1)
- SPROUT GROW KIT BASIL JAR (MS-GJ-1020)
- Ipower Grow Media & Supplies