Shop All Shutter Mount Exhaust Fans
Ipower
16 Inch Shutter Exhaust Fan Aluminum, 2 PACK, 2PK
Mfr # HIFANXEXHAUST16X2
Zoro # G505938898
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20.08
- Height 29.48
- Blade Material Steel
- Includes Exhaust fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # HIFANXEXHAUST16X2
- Zoro # G505938898
- UPC # 840166244050
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Width | 20.08 |
Height | 29.48 |
Details
Exhaust/Supply Fan Item | iPower 16 Inch Shutter Exhaust Fan Aluminum, 2 PACK |
Blade Material | Steel |
Includes | Exhaust fan |
Description
* INSTALLATION: Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs.
* RUST PROOF ALUMINUM SHUTTERS: This shutter fan is made with corrosion resistant aluminum shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* 115 Volts, 90W, 0. 52A, 1550RPM, 1200CFM
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs.
* RUST PROOF ALUMINUM SHUTTERS: This shutter fan is made with corrosion resistant aluminum shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* 115 Volts, 90W, 0. 52A, 1550RPM, 1200CFM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL 2-3 ton up to 20 SEER Universal Series Heat Pump Condenser (MDUO18024036)
- DAIKIN Sensor Flow, 24VAC/VDC (331893901)
- AMERI-VENT Support Ceiling Assmbly 6In (8HS-CSA)
- JB INDUSTRIES Handle With Lift Loop, Cushioned (PR-205)
- CANARM ExtFn, 14In Bld Dia, Galvalume, 115V (AX14-1VHE)
- ILIVING Silver 772 CFM 12 in. Electric Powered Gable Mount Shutter Fan/Vent (ILG8SF12VC)
- CANARM ExtFn, 12In Bld Dia, Galvalume, 115V (AX12-2)
- CANARM ExtFn, 20In Bld Dia, Galvalume, 230/460V (AX20-1M)
- CANARM Stdrd Fan, 24In Bl Dia, Steel, 115/208-280V (SD24-EC)
- DAYTON Shutter Mount Exhaust Fan, 18", 1 Speed, 2590 cfm, 115V (484X41)
- HESSAIRE Shutter Fan, 20", 3050 CFM (20SF4V180C)
- Ipower Shutter Mount Exhaust Fans