Ipower

16-Inch Leaf Bowl Trimmer Twisted Spin Cut for Plant Bud and 3 Feet Diameter


product price: $162.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

* Function: The trimmer bowl use to trim twigs for indoor hydroponics. The hanging drying rack perfect suitable for kinds of plant such as herbs, flowers, some vegetables and so on, It can be hung anywhere, outdoors, ceiling, grow tent, garage.
* High Quality Material: The trimmer bowl come with sharp blade, harness the power of 30 scissors in 1 cutter to clean quality cuts and minimize the damage done to the plants, help to reduce cleanup and any mess. The dry rack uses breathable nylon mesh, built-in steel wire ring for steadiness. No need to worry about rotting and easy to clean.
* Novel Design: The trimmer bowl use visual cutting design, clear plastic top for visual let you cutting precision. The dry rack detachable each 2 layer, 6 individual drying chambers that can be modified into 2 or 4 or 6 layers. Easily collapsible design allows for quick and efficient storage and vertical design makes for very efficient use of space.
* Package Includes: 1 pack 16-Inch trimmer bowl and 1 pack dryer rack (3 feet diameter with 6 layers ). The trimmer bowl include transparent cover, 24* black rubber strip and black rubber ring, stainless steel mesh and basin, 4* rubber column, 2* special elastic steel cross, 1* serrated blade for dry trim, 1* straight blade for wet trim, 1*scissors.
* Tips: be careful when you open the package, The trimmer bowl come with sharp blade. The net is in folded state and will pop out when you open the package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.