Shop All Grow Media & Supplies
Ipower
16 Inch Leaf Bowl Trimmer and 5-Gallon 8-Bag Herbal Ice Bubble Hash Bag
Mfr # GLTRIMBOWL16MBBAG5X8
Zoro # G805979089
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Silver
- Height 11.00
- Width 18.00
- Length 18.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLTRIMBOWL16MBBAG5X8
- Zoro # G805979089
- UPC # 840166218488
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Height | 11.00 |
Width | 18.00 |
Length | 18.00 |
Details
Material | Metal |
Color | Silver |
Item | 16 Inch Leaf Bowl Trimmer and 5-Gallon 8-Bag Herbal Ice Bubble Hash Bag |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Bench Pedestal, 16-1/4 in, Gray (LBP-1 MED GRAY)
- DB ELECTRICAL Shift Boot for Massey Ferguson 243, 253, 263, 265, 265S, 275, 283 (1212-5806)
- CONTINENTAL Garden Hose, 1" ID x 75 ft., Black (CWH100-75MF-G)
- KOHLER Cover Air Cleaner (18 096 27-S)
- IPOWER 19-Inch Leaf Bowl Trimmer Twisted Spin Cut for Plant Bud and Flower (GLTRIMBOWL19L)
- MOTHER EARTH Farmers Market Mix 4.4Lb (HGC733953)
- COAST OF MAINE MONHEGAN BLEND BLACK EARTH PREMIUM TOP SOIL (MO1000)
- COAST OF MAINE Cuft Compost Cow Manure (S1)
- GARICKRPORATION GT 2CUFT RED Mulch (BG2CFDMRGT)
- EMIST Electrostatic Backpack Sprayer (EM360)
- SUPER SPROUTER Dgtl Heat Mat Thermostat (HGC726700)
- Ipower Grow Media & Supplies