Shop All Backdraft Roof Dampers
Ipower
16 Inch Backdraft Damper
Mfr # HIDAMP16
Zoro # G505939253
$53.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Material Steel
- Includes Automatic Gravity Shutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # HIDAMP16
- Zoro # G505939253
- UPC # 840166236581
- Country of Origin China
- Category Backdraft Roof Dampers
Details
Item | 16 Inch Backdraft Damper |
Construction Material | Steel |
Includes | Automatic Gravity Shutter |
Description
* PRODUCT DIMENSION: This 16-Inch Automatic Gravity Shutter’s outer dimension measures 19.29" x 19.29" x 2.76" (Length x Width x Depth), ideal for home, garages, and greenhouses – check the product image for detailed product dimensions.
* HIGH-QUALITY ALUMINUM: Product made from high-quality aluminum that it’s durable and never corrosion or rust, maintain a neat and smooth surface.
* WEATHER AND PEST PROOF: Precision manufacturing that the louvers can 100% fully close to prevent water from entering. Heavy duty and precision structure enable this Shutter to withstand tropical storm conditions including hurricanes and tornados.
* FUNCTIONAL: Automatically open and gravity close. This shutter accompany with an iPower motor and fan blade can help to cool your space and remove excess heat, moisture and dust.
* CAUTION: This Automatic Gravity Shutter is sold alone, does not include the exhaust fan blade and motor.
* HIGH-QUALITY ALUMINUM: Product made from high-quality aluminum that it’s durable and never corrosion or rust, maintain a neat and smooth surface.
* WEATHER AND PEST PROOF: Precision manufacturing that the louvers can 100% fully close to prevent water from entering. Heavy duty and precision structure enable this Shutter to withstand tropical storm conditions including hurricanes and tornados.
* FUNCTIONAL: Automatically open and gravity close. This shutter accompany with an iPower motor and fan blade can help to cool your space and remove excess heat, moisture and dust.
* CAUTION: This Automatic Gravity Shutter is sold alone, does not include the exhaust fan blade and motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Ice Thickness Probe (76-2781-3)
- NORDFAB Round Adjustable Nipple, 5 in Duct Dia, Galvanized Steel, 22 GA, 5 in W, 11-1/4" L, 5 in H (8040207301)
- ZORO SELECT Filtered Return Air Grille, 16.62 X 27.62, White, Steel (4MJT4)
- ILC FILTER 30X36X2 MERV 10 MPR 1000 3 PIECES ACTUAL SIZE 295 X 3588 X 175 MADE IN THE US (WY-0QYB-2)
- IPOWER 18 Inch Backdraft Damper (HIDAMP18)
- MVP MASTER RAM SERIES 12" Back Draught Damper (12" BACK DAMPER)
- DAYTON Damper, Roof Mount (4HX70)
- MVP MASTER RAM SERIES 6" Back Draught Damper (6" BACK DAMPER)
- DAYTON Damper, Backdraft, Wall Mount, 22-3/4 In Sq (5NKN5)
- DAYTON Damper, Backdraft (4HX72)
- DAYTON Backdraft Damper, Horizontal, 50 Sq (6WRK8)
- Ipower Backdraft Roof Dampers