Shop All Grow Media & Supplies
Ipower
16" Bowl Trimmer and Closed Drying Rack 2ft 4-Layer
Mfr # GLTRIMBOWL16MDRYRCLOSED2L4
Zoro # G005979063
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLTRIMBOWL16MDRYRCLOSED2L4
- Zoro # G005979063
- UPC # 840166228487
- Country of Origin China
- Category Grow Media & Supplies
Description
* Function: Trimmer and dry rack combo for spinning cut twigs, hanging dry with the net rack afterwards. For projects like making essential oils, aromatherapy products, and potpourris. Specially designed for indoor hydroponics
* Powerful blades: Harness the power of 30 scissors in 1 cutter to provide clean & efficient while minimizing damage to plants. The four-edged blade for wet trimming and serrated blade and stainless-steel wire X blades for dry trimming
* Visual cutting: Clear cover of high transparency ensures total visibility for precise trim. Dual-direction manual rotation clockwise/anti-clockwise, removable handle and replaceable blades, easy to use and clean
* Drying rack: 24’’ diameter, 4-layers, about 8’’ height for each layer. High quality breathable dese nylon mesh, water-resistant top material. Zippered design allows easy operation, safe in strong wind. Clean, protect the plant from bothering
* Package includes: PC transparent cover, 24 black rubber strip and black rubber ring, stainless steel mesh and 16’’ basin, 4 rubber column, 1 serrated & 1 straight blade for dry & wet trim, 1 scissors, drying rack, free hanging hook and a storage bag
* Powerful blades: Harness the power of 30 scissors in 1 cutter to provide clean & efficient while minimizing damage to plants. The four-edged blade for wet trimming and serrated blade and stainless-steel wire X blades for dry trimming
* Visual cutting: Clear cover of high transparency ensures total visibility for precise trim. Dual-direction manual rotation clockwise/anti-clockwise, removable handle and replaceable blades, easy to use and clean
* Drying rack: 24’’ diameter, 4-layers, about 8’’ height for each layer. High quality breathable dese nylon mesh, water-resistant top material. Zippered design allows easy operation, safe in strong wind. Clean, protect the plant from bothering
* Package includes: PC transparent cover, 24 black rubber strip and black rubber ring, stainless steel mesh and 16’’ basin, 4 rubber column, 1 serrated & 1 straight blade for dry & wet trim, 1 scissors, drying rack, free hanging hook and a storage bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIUS GARDEN 204 PRO Stainless Steel Border Fork (204)
- BLACK FLAG Roach Motel Roach Bait Station , 2PK (HG-11020)
- KENYON Loop Hoe, 2Way, 60" Red Aluminum Handle (42610)
- PROTARP 18 ft x 24 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-101-18X24)
- IPOWER 19-Inch Leaf Bowl Trimmer Twisted Spin Cut for Plant Bud and Flower (GLTRIMBOWL19L)
- GARICKRPORATION 40LB Humus (33442)
- MICHIGAN PEATMPANY 40LB GDN Mag PeatHumus (5440)
- NURSERY SUPPLIES Blow-Molded Custom Trade Pot (NS01-00540-0361)
- AMERISCAPE 2CUFT RED Cedar Mulch (92200)
- AMERISCAPE 2CUFT NAT Cedar Mulch (92100)
- HAWTHORNE Calimagic Quart (HGC733525)
- Ipower Hydroponics